DH361UDK - 30A/3P HD NF Safety Switch 600V Nema 12

Eaton

  • $423.99 (Each)
  • $423.99 (Each)

In-Stock: 1 available locally (Amarillo, TX) (change location)
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
DH361UDK
Manufacturer
Eaton
Manufacturer's Part Number
DH361UDK
Description
30A/3P HD NF Safety Switch 600V Nema 12
Safety Switch, 30 A, 600 V DC, 3 Poles, 1/3 Phases, 3 Wires, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 8.76 In Overall Length, 10.22 In Overall Width, 14.14 In Overall Height, 17 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205601 / 00782113205601
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$423.99 (Each)
Stock Availability
Amarillo
1 (Check another store)
All Stores
25
Resources
Images
 
 
DH361UDK - Small Image
 
DH361UDK - Large Image
 
DH361UDK - Large Image
 
DH361UDK - Large Image
 
DH361UDK - Large Image
 
DH361UDK - Large Image
Specifications Sheets
 
 
DH361UDK - Specification Sheet
Attachments
 
 
DH361UDK - Specification Sheet
Other Links
 
 
DH361UDK - Other
 
DH361UDK - Other
 
DH361UDK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V dc
Number of Phases
1;3
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
Poles
3
amperage rating
30
Dimensions and Weight
Overall Length
8.76 in;222.5 mm
Depth
10.22
Height
14.14
Width
8.76
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 30 A, 600 V dc, 3 Poles, 1/3 Phases, 3 Wires, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 8.76 in Overall Length, 10.22 in Overall Width, 14.14 in Overall Height, 17 lb
Features
Eaton’s Heavy Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4, and 4X. Switches are 100% load-break and 100% load-make rated and are suitable for service entrance use. Available from 30A to 1200A.
Short Description
Safety Switch, 30 A, 600 V dc, 3 Pole, NEMA 12, Heavy Duty
Special Features
Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make;Quick-Break Rotary Blade K-Switch Mechanism
extra long description
ETN DH361UDK 30A/3P HD NF Sfty Sw 6
Description
30A/3P HD NF SAFETY SWITCH 600V NEMA 12
Additional Information
Enclosure Type
NEMA 12
Fusible/Non Fusible
Non Fusible
Overall Width
10.22 in;259.6 mm
Overall Height
14.14 in;359.2 mm
Standards Met
UL98 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH361UDK
GTIN
00782113205601
UPC
782113205601
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
17 lb;7.718 kg
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
12;3R
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
1 View Store
Hereford
1 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of DH361UDK.
Jump To:

Cross Referenced

These items are similar to DH361UDK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH361UDK Eaton 00782113205601
THN2261MDC GENERAL ELECTRIC 00783164133219
THN3361M GENERAL ELECTRIC 00783164092752
2CR39 WW GRAINGER n/a
HU361AWK Schneider Electric 00785901505716
HNF361J Siemens 00783643151895
NF351H Siemens n/a
NF351M Siemens n/a

* All prices subject to change.

Begin Live Chat