DH323NDK - 100A/3P HD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $965.12 (Each)
  • $965.12 (Each)
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
DH323NDK
Manufacturer
Eaton
Manufacturer's Part Number
DH323NDK
Description
100A/3P HD Fusible Safety Switch W/Neut 240V Nema
Eaton Heavy Duty Single-Throw Fused Safety Switch, 100 A, Nema 12/3R, Painted Galvanized Steel, Class H, Fusible With Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 7.5, 15/ 15, 30/ 20 HP (1, 3PH @STD/TD/250 VDC), #14-#1/0 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206332 / 00782113206332
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$965.12 (Each)
Resources
Images
 
 
DH323NDK - Small Image
 
DH323NDK - Large Image
 
DH323NDK - Large Image
 
DH323NDK - Large Image
 
DH323NDK - Large Image
 
DH323NDK - Video
Attachments
 
 
DH323NDK - Specification Sheet
Brochures
 
 
DH323NDK - Brochure
Other Links
 
 
DH323NDK - Other
 
DH323NDK - Other
 
DH323NDK - Other
 
DH323NDK - Other
 
DH323NDK - Other
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
Eaton Heavy duty single-throw fused safety switch, 100 A, NEMA 12/3R, Painted galvanized steel, Class H, Fusible with neutral, Three-pole, Four-wire, 240 V, Max Hp: 7.5, 15/ 15, 30/ 20 hp (1,3PH @Std/TD/250 Vdc), #14-#1/0 Cu/Al
Description
100A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
100A/3P HD Fus Sftysw W/Neut 240V N12/3R
extra long description
ETN DH323NDK 100A/3P HD FUS SftySw
Additional Information
dimensions
10.2200 IN X 10.7600 IN X 24.9500 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
DH323NDK
Brand
Eaton
GTIN
00782113206332
UPC
782113206332
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight per each
30
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH323NDK.
Jump To:

Cross Referenced

These items are similar to DH323NDK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH323NDK Eaton 00782113206332
YH4323J GENERAL ELECTRIC n/a
H323NAWK Schneider Electric 00785901480686
JHF423N Westinghouse n/a

* All prices subject to change.

Begin Live Chat