DH322NGK - 60A/3P HD Fusible Safety Switch W/Neut 240V Nema 1

Eaton

  • $346.18 (Each)
  • $346.18 (Each)

In-Stock: 1 available locally (Lafayette, LA) (change location)
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
DH322NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH322NGK
Description
60A/3P HD Fusible Safety Switch W/Neut 240V Nema 1
Eaton Heavy Duty Single-Throw Fused Safety Switch, 60 A, Nema 1, Painted Steel, Class H, Fusible, Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 3, 7.5/ 10, 15/ 10 HP (1, 3PH @STD/TD/250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205823 / 00782113205823
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$346.18 (Each)
Stock Availability
Lafayette
1 (Check another store)
Alexandria
0
All Stores
53
Resources
Images
 
 
DH322NGK - Small Image
 
DH322NGK - Large Image
 
DH322NGK - Video
Attachments
 
 
DH322NGK - Specification Sheet
Brochures
 
 
DH322NGK - Brochure
Other Links
 
 
DH322NGK - Other
 
DH322NGK - Other
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
240V
Poles
3
amperage rating
60
Material
Painted Steel
Dimensions and Weight
Height
16
Depth
16.5
Width
9.5
Descriptions
Description
60A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA 1
Product Type
60A/3P HD Fusible Sfty SW W/Neut 240V N1
extra long description
ETN DH322NGK 60A/3P HD Fusible Sfty
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Heavy duty single-throw fused safety switch, 60 A, NEMA 1, Painted steel, Class H, Fusible, Neutral, Three-pole, Four-wire, 240 V, Max Hp: 3, 7.5/ 10, 15/ 10 hp (1,3PH @Std/TD/250 Vdc), #14-#2 Cu/Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH322NGK
GTIN
00782113205823
UPC
782113205823
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DH322NGK.
Jump To:

Cross Referenced

These items are similar to DH322NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH322N Eaton Crouse-Hinds n/a
DH222NGK Eaton 00782113205779
DH322NGK Eaton 00782113205823
TH3222 GENERAL ELECTRIC 00783164008975
TH4322 GENERAL ELECTRIC 00783164009231
1H330 WW GRAINGER n/a
HF222N ITE n/a
S3N030TW ITE n/a
GTH3222 Rockwell Automation n/a
H222N Schneider Electric 00785901477709
CERUS Siemens n/a
SN322 Siemens n/a
SFH3016 Westinghouse n/a
HH422N Eaton Crouse-Hinds n/a
GTH4322 GENERAL ELECTRIC n/a
1H338 WW GRAINGER n/a
H322N Schneider Electric 00785901480419
SN422 Siemens n/a
HF422N Westinghouse n/a

* All prices subject to change.

Begin Live Chat