DH222NGK - 60A/2P HD Fusible Safety Switch W/Neut 240V Nema 1

Eaton

  • $322.55 (Each)
  • $322.55 (Each)

In-Stock: 28 available at other locations ( find a store with stock)
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
DH222NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH222NGK
Description
60A/2P HD Fusible Safety Switch W/Neut 240V Nema 1
Eaton Heavy Duty Single-Throw Fused Safety Switch, 60 A, Nema 1, Painted Steel, Class H, Fusible With Neutral, Two-Pole, Three-Wire, 240 V, Max HP: 3, 7.5 HP/10, 15 HP/10 HP (1, 3PH @ STD Fuse/Time Delay/250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205779 / 00782113205779
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$322.55 (Each)
Stock Availability
Monroe
0 (Find nearest stock)
West Monroe
0
All Stores
28
Resources
Images
 
 
DH222NGK - Small Image
 
DH222NGK - Large Image
 
DH222NGK - Video
Attachments
 
 
DH222NGK - Specification Sheet
Brochures
 
 
DH222NGK - Brochure
Other Links
 
 
DH222NGK - Other
 
DH222NGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
240V
amperage rating
60
Material
Painted Steel
Dimensions and Weight
Depth
16.5
Height
8.31
Width
9.12
Descriptions
Description
60A/2P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA 1
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
60A/2P HD Fusible Sfty SW W/Neut 240V N1
extra long description
ETN DH222NGK 60A/2P HD FUSIBLE Sfty
Long Description
Eaton Heavy duty single-throw fused safety switch, 60 A, NEMA 1, Painted steel, Class H, Fusible with neutral, Two-pole, Three-wire, 240 V, Max Hp: 3, 7.5 hp/10, 15 hp/10 hp (1,3PH @ Std fuse/time delay/250 Vdc), #14-#2 Cu/Al
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
DH222NGK
Brand
Eaton
GTIN
00782113205779
UPC
782113205779
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
CSA Certified,UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater West Monroe Area

Location Stock Available

M-Z

Location Stock Available
Tucson
13 View Store
These alternate items can be purchased instead of DH222NGK.
Jump To:

Cross Referenced

These items are similar to DH222NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH322N Eaton Crouse-Hinds n/a
DH222NGK Eaton 00782113205779
DH322NGK Eaton 00782113205823
TH3222 GENERAL ELECTRIC 00783164008975
TH4322 GENERAL ELECTRIC 00783164009231
1H330 WW GRAINGER n/a
HF222N ITE n/a
S3N030TW ITE n/a
GTH3222 Rockwell Automation n/a
H222N Schneider Electric 00785901477709
CERUS Siemens n/a
SN322 Siemens n/a
SFH3016 Westinghouse n/a

* All prices subject to change.

Begin Live Chat