DH222NGK - 60A/2P HD Fusible Safety Switch W/Neut 240V Nema 1

Eaton

  • $322.55 (Each)
  • $322.55 (Each)
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
DH222NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH222NGK
Description
60A/2P HD Fusible Safety Switch W/Neut 240V Nema 1
Eaton Heavy Duty Single-Throw Fused Safety Switch, 60 A, Nema 1, Painted Steel, Class H, Fusible With Neutral, Two-Pole, Three-Wire, 240 V, Max HP: 3, 7.5 HP/10, 15 HP/10 HP (1, 3PH @ STD Fuse/Time Delay/250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205779 / 00782113205779
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$322.55 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
24
Resources
Other Links
 
 
DH222NGK - Other
 
DH222NGK - Other
Brochures
 
 
DH222NGK - Brochure
Attachments
 
 
DH222NGK - Specification Sheet
Images
 
 
DH222NGK - Small Image
 
DH222NGK - Large Image
 
DH222NGK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:
These alternate items can be purchased instead of DH222NGK.
Jump To:

Cross Referenced

These items are similar to DH222NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH322N Eaton Crouse-Hinds n/a
DH222NGK Eaton 00782113205779
DH322NGK Eaton 00782113205823
TH3222 GENERAL ELECTRIC 00783164008975
TH4322 GENERAL ELECTRIC 00783164009231
1H330 WW GRAINGER n/a
HF222N ITE n/a
S3N030TW ITE n/a
GTH3222 Rockwell Automation n/a
H222N Schneider Electric 00785901477709
CERUS Siemens n/a
SN322 Siemens n/a
SFH3016 Westinghouse n/a

* All prices subject to change.

Begin Live Chat