DH221NGK - 30A/2P HD Fusible Safety Switch W/Neut 240V Nema 1

Eaton

  • $351.40 (Each)
  • $351.40 (Each)

In-Stock: 2 available locally (Centennial, CO) (change location)
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
DH221NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH221NGK
Description
30A/2P HD Fusible Safety Switch W/Neut 240V Nema 1
Eaton Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, 30 A, Nema 1, Painted Steel, Class H, Neutral, Two-Pole, Three-Wire, 240 V, Max HP: 1.5, 3 HP/3, 7.5 HP/5 HP (1, 3PH @ STD Fuse/Time Delay/250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205342 / 00782113205342
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$351.40 (Each)
Stock Availability
Centennial
2 (Check another store)
Denver
13
All Stores
63
Resources
Images
 
 
DH221NGK - Small Image
 
DH221NGK - Large Image
 
DH221NGK - Video
Attachments
 
 
DH221NGK - Specification Sheet
Brochures
 
 
DH221NGK - Brochure
Other Links
 
 
DH221NGK - Other
 
DH221NGK - Other
 
DH221NGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
240V
amperage rating
30
Material
Painted Steel
Dimensions and Weight
Depth
16.5
Height
8.5
Width
9.5
Descriptions
Description
30A/2P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA 1
Product Type
30A/2P HD Fusible Sfty SW W/Neut 240V N1
extra long description
ETN DH221NGK 30A/2P HD Fusible Sfty
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Heavy duty single-throw fused safety switch, Enhanced visible blade, 30 A, NEMA 1, Painted steel, Class H, neutral, Two-pole, Three-wire, 240 V, Max Hp: 1.5, 3 hp/3, 7.5 hp/5 hp (1,3PH @ Std fuse/time delay/250 Vdc), #14-#2 Cu/Al
Special Features
Enhanced visible blade
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH221NGK
GTIN
00782113205342
UPC
782113205342
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DH221NGK.
Jump To:

Cross Referenced

These items are similar to DH221NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH321N Eaton Crouse-Hinds n/a
DH221NGK Eaton 00782113205342
TH3221 GENERAL ELECTRIC 00783164008951
1H328 WW GRAINGER n/a
HF322N ITE n/a
SN321 ITE n/a
H221N Schneider Electric 00785901477686
HF221N Siemens 00783643150201
HF324N Siemens 00783643150317
SN321 Siemens n/a
SN321R Siemens n/a
HF324N Westinghouse n/a

* All prices subject to change.

Begin Live Chat