DG323UGB - 100A/3P GD NF Safety Switch 240V Nema 1

Eaton

  • $324.80 (Each)
  • $324.80 (Each)

In-Stock: 3 available locally (El Paso, TX) (change location)
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
DG323UGB
Manufacturer
Eaton
Manufacturer's Part Number
DG323UGB
Description
100A/3P GD NF Safety Switch 240V Nema 1
Safety Switch, 100 A, 240 V Ac, 3 Poles, 3 Phases, 3 Wires, 30 HP, 3NO Switch Configuration, Painted Steel (Enclosure) Material, Non Fusible, 9.13 In Overall Length, 7.38 In Overall Width, 18.81 In Overall Height, 12 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113144368 / 00782113144368
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$324.80 (Each)
Stock Availability
El Paso
3 (Check another store)
All Stores
277
Resources
Images
 
 
DG323UGB - Small Image
 
DG323UGB - Large Image
 
DG323UGB - Large Image
 
DG323UGB - Video
Specifications Sheets
 
 
DG323UGB - Specification Sheet
Attachments
 
 
DG323UGB - Specification Sheet
Brochures
 
 
DG323UGB - Brochure
Other Links
 
 
DG323UGB - Other
 
DG323UGB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
240 V ac
Number of Phases
3
Number of Wires
3
Material
Painted Steel (Enclosure)
amperage rating
100
Poles
3
Dimensions and Weight
Overall Length
9.13 in;231.9 mm
Height
18.81
Depth
7.38
Width
9.13
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 100 A, 240 V ac, 3 Poles, 3 Phases, 3 Wires, 30 HP, 3NO Switch Configuration, Painted Steel (Enclosure) Material, Non Fusible, 9.13 in Overall Length, 7.38 in Overall Width, 18.81 in Overall Height, 12 lb
Features
Eaton's General Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. They are available in NEMA 1 general purpose or NEMA 3R rainproof enclosures and are suitable for service entrance applications. Switches are load break rated.
Short Description
Safety Switch, 100 A, 240 VAC, 3P, NF, NEMA 3R
Description
100A/3P GD NF SAFETY SWITCH 240V NEMA 1
extra long description
ETN DG323UGB 100A/3P GD NF Sfty Sw
Additional Information
Power Rating
30 hp
switch configuration
3NO
Enclosure Type
Nema 1
Fusible/Non Fusible
Non Fusible
Overall Width
7.38 in;187.5 mm
Overall Height
18.81 in;477.8 mm
Standards Met
Ul Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG323UGB
GTIN
00782113144368
UPC
782113144368
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
12 lb;5.448 kg
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 277

Location search:

Greater El Paso Area

Location Stock Available
El Paso
3 View Store
These alternate items can be purchased instead of DG323UGB.
Jump To:

Cross Referenced

These items are similar to DG323UGB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDG323UGB Eaton n/a
DG323UGB Eaton 00782113144368
GTGN3323 GENERAL ELECTRIC n/a
TGN3323 GENERAL ELECTRIC 00783164008821
1H264 WW GRAINGER n/a
GNF323 ITE n/a
DU323 Schneider Electric 00785901491804
GNF323 Siemens 00783643149144
JU323 Siemens n/a

* All prices subject to change.

Begin Live Chat