DG323NGB - 100A/3P GD Fusible Safety Switch W/Neut 240V Nema1

Eaton

  • $370.81 (Each)
  • $370.81 (Each)

In-Stock: 18 available locally (Gonzales, LA) (change location)
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
DG323NGB
Manufacturer
Eaton
Manufacturer's Part Number
DG323NGB
Description
100A/3P GD Fusible Safety Switch W/Neut 240V Nema1
Safety Switch, 100 A, 240 V Ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Steel (Enclosure) Material, 9.13 In Overall Length, 7.38 In Overall Width, 18.81 In Overall Height, Fusible, 14 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113144344 / 00782113144344
Weight per unit
13.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$370.81 (Each)
Stock Availability
Gonzales
18 (Check another store)
Baton Rouge
7
All Stores
244
Resources
Images
 
 
DG323NGB - Small Image
 
DG323NGB - Large Image
 
DG323NGB - Large Image
 
DG323NGB - Video
Specifications Sheets
 
 
DG323NGB - Specification Sheet
Attachments
 
 
DG323NGB - Specification Sheet
Brochures
 
 
DG323NGB - Brochure
Other Links
 
 
DG323NGB - Other
 
DG323NGB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
240 V ac
Number of Wires
4
Material
Painted Steel (Enclosure)
amperage rating
100
Poles
3
Dimensions and Weight
Overall Length
9.13 in;231.9 mm
Height
18.81
Depth
7.38
Width
9.13
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 100 A, 240 V ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Steel (Enclosure) Material, 9.13 in Overall Length, 7.38 in Overall Width, 18.81 in Overall Height, Fusible, 14 lb
Features
Eaton's general duty cartridge fuse safety switches offer premium function and safety features. They have ample wiring space, visible double break rotary blade mechanisms, a side opening door on all enclosures, interlocking mechanism to prevent easy access when the switch is in the ON position, and clearly visible ON/OFF indication. With class H or R fuses, they can be used on systems capable of delivering 10,000 or 100,000 amperes rms symmetrical, respectively.
Short Description
Safety Switch, 100 A, 4 Wires, 600V
Description
100A/3P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA1
extra long description
ETN DG323NGB 100A/3P GD FSBL Sfty S
Additional Information
Fuse Type
Class H Fuse
Power Rating
4 W
Enclosure Type
Nema 1
Overall Width
7.38 in;187.5 mm
Overall Height
18.81 in;477.8 mm
Fusible/Non Fusible
Fusible
Standards Met
Ul Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG323NGB
GTIN
00782113144344
UPC
782113144344
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight
14 lb;6.356 kg
Weight per each
13.96
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 244

Location search:
These alternate items can be purchased instead of DG323NGB.
Jump To:

Cross Referenced

These items are similar to DG323NGB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDG323NGB Eaton n/a
DG323NGB Eaton 00782113144344
GTG4323 GENERAL ELECTRIC n/a
TG4323 GENERAL ELECTRIC 00783164008678
1H256 WW GRAINGER n/a
GF323N ITE n/a
JN423 ITE n/a
D323N Schneider Electric 00785901461357
GF323N Siemens 00783643148147
JN423 Siemens n/a

* All prices subject to change.

Begin Live Chat