DG322URB - 60A/3P GD NF Safety Switch 240V Nema 3R

Eaton

  • $305.88 (Each)
  • $305.88 (Each)

In-Stock: 4 available locally (North Fort Worth, TX) (change location)
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
DG322URB
Manufacturer
Eaton
Manufacturer's Part Number
DG322URB
Description
60A/3P GD NF Safety Switch 240V Nema 3R
Safety Switch, 60 A, 240 V Ac, 3 Poles, 3 Phases, 3 Wires, 15 HP, 3NO Switch Configuration, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 8.69 In Overall Length, 7.38 In Overall Width, 14.38 In Overall Height, 9 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113144313 / 00782113144313
Weight per unit
8.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$305.88 (Each)
Stock Availability
North Fort Worth
4 (Check another store)
DFW RDC
6
All Stores
641
Resources
Images
 
 
DG322URB - Small Image
 
DG322URB - Large Image
 
DG322URB - Large Image
 
DG322URB - Large Image
 
DG322URB - Large Image
 
DG322URB - Large Image
 
DG322URB - Large Image
 
DG322URB - Large Image
 
DG322URB - Large Image
 
DG322URB - Large Image
 
DG322URB - Video
Specifications Sheets
 
 
DG322URB - Specification Sheet
Attachments
 
 
DG322URB - Specification Sheet
Brochures
 
 
DG322URB - Brochure
Other Links
 
 
DG322URB - Other
 
DG322URB - Other
 
DG322URB - Other
 
DG322URB - Other
 
DG322URB - Other
 
DG322URB - Other
 
DG322URB - Other
 
DG322URB - Other
 
DG322URB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
240 V ac
Number of Phases
3
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
Poles
3
amperage rating
60
Dimensions and Weight
Overall Length
8.69 in;220.7 mm
Height
14.19
Depth
7.38
Width
8.69
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 60 A, 240 V ac, 3 Poles, 3 Phases, 3 Wires, 15 HP, 3NO Switch Configuration, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 8.69 in Overall Length, 7.38 in Overall Width, 14.38 in Overall Height, 9 lb
Features
Eaton's General Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. They are available in NEMA 1 general purpose or NEMA 3R rainproof enclosures and are suitable for service entrance applications. Switches are load break rated.
Short Description
Safety Switch, 60 A, 240 VAC, 3 Poles, 3 Phases, 3 Wires, NEMA 3R
Description
60A/3P GD NF SAFETY SWITCH 240V NEMA 3R
extra long description
ETN DG322URB 60A/3P GD NF Sfty Sw 2
Additional Information
Power Rating
15 hp
switch configuration
3NO
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
7.38 in;187.5 mm
Overall Height
14.38 in;365.3 mm
Standards Met
Ul Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG322URB
GTIN
00782113144313
UPC
782113144313
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
9 lb;4.086 kg
Weight per each
8.9
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 641

Location search:
These alternate items can be purchased instead of DG322URB.
Jump To:

Cross Referenced

These items are similar to DG322URB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDG322URB Eaton n/a
DG322URB Eaton 00782113144313
DPU362R Eaton n/a
GTGN3322R GENERAL ELECTRIC n/a
TGN3322R GENERAL ELECTRIC 00783164008791
1H263 WW GRAINGER n/a
GNF322R ITE n/a
DU322RB Schneider Electric 00785901491767
GNF322R Siemens 00783643150010

* All prices subject to change.

Begin Live Chat