DG223NRB00PV - 100A/2P GD Fusible Switch W/Neut 240VN3R-For PV Ap

Eaton

  • $233.26 (Each)
  • $233.26 (Each)
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
DG223NRB00PV
Manufacturer
Eaton
Manufacturer's Part Number
DG223NRB-00PV
Description
100A/2P GD Fusible Switch W/Neut 240VN3R-For PV Ap
Eaton General Duty Cartridge Fuse Safety Switch, 100 A, Nema 3R, Painted Galvanized Steel, Class H Fuses, Fusible With Neutral, 2 Pole, 3 Wire, 240 V, For PV Applications, Includes A Factory Installed Line Shield and A Sheet Of Labels.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
786689590420 / 00786689590420
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.26 (Each)
Resources
Attachments
 
 
DG223NRB00PV - Specification Sheet
Images
 
 
DG223NRB00PV - Small Image
 
DG223NRB00PV - Large Image
 
DG223NRB00PV - Large Image
 
DG223NRB00PV - Large Image
 
DG223NRB00PV - Large Image
 
DG223NRB00PV - Large Image
 
DG223NRB00PV - Large Image
 
DG223NRB00PV - Video
Other Links
 
 
DG223NRB00PV - Other
 
DG223NRB00PV - Other
 
DG223NRB00PV - Other
 
DG223NRB00PV - Other
 
DG223NRB00PV - Other
 
DG223NRB00PV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
240V
amperage rating
100
Dimensions and Weight
Depth
7.35
Width
8.4
Height
14.37
Descriptions
Description
100A/2P GD FUSIBLE SWITCH W/NEUT 240VN3R-FOR PV AP
extra long description
ETN DG223NRB-00PV GD, 100 A, N3R, F
Product Type
GD, 100 A, N3R, Fusible, Neutral, 2-Pole
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Special Features
INCLUDES A FACTORY INSTALLED LINE SHIELD AND A SHEET OF LABELS
Long Description
Eaton General duty cartridge fuse safety switch, 100 A, NEMA 3R, Painted galvanized steel, Class H fuses, Fusible with neutral, 2 pole, 3 wire, 240 V, for PV applications, includes a factory installed line shield and a sheet of labels.
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG223NRB-00PV
GTIN
00786689590420
UPC
786689590420
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat