CSH2125N - Type CSH Main BRKR Kit 125A/2 Pole 120/240V 35kaic

Eaton

  • $884.32 (Each)
  • $884.32 (Each)
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
CSH2125N
Manufacturer
Eaton
Manufacturer's Part Number
CSH2125N
Description
Type CSH Main BRKR Kit 125A/2 Pole 120/240V 35kaic
Eaton Type CSH Main Circuit Breaker, Main Circuit Breaker, 125 A, 35 Kaic, Two-Pole, 120/240 V, CH, #2 Awg-300 Kcmil Cu/Al, CSH, CH24NLPN125E, CH32NLPN225J, CH42NLPN225K, Type Ecb Unit Enclosures
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685229126 / 00786685229126
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$884.32 (Each)
Resources
Images
 
 
CSH2125N - Small Image
 
CSH2125N - Large Image
 
CSH2125N - Large Image
 
CSH2125N - Large Image
Attachments
 
 
CSH2125N - Specification Sheet
Brochures
 
 
CSH2125N - Brochure
Other Links
 
 
CSH2125N - Other
 
CSH2125N - Other
 
CSH2125N - Other
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
120/240 V
interrupt rating
35 kAIC
Poles
Two-pole
Descriptions
Description
TYPE CSH MAIN BRKR KIT 125A/2 POLE 120/240V 35KAIC
Long Description
Eaton Type CSH Main Circuit Breaker,Main circuit breaker,125 A,35 kAIC,Two-pole,120/240 V,CH,#2 AWG-300 kcmil Cu/Al,CSH,CH24NLPN125E, CH32NLPN225J, CH42NLPN225K, type ECB unit enclosures
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Product Type
CSH Main Kit 125A / 2P 120/240V 35kaic
extra long description
ETN CSH2125N CSH Main Kit 125A / 2p
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CSH2125N
GTIN
00786685229126
UPC
786685229126
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat