CHU602G2GKGSX - Pop Unmetered Sur 6CKT 60A Main 20/20/20

Eaton

  • $624.78 (Each)
  • $624.78 (Each)
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
CHU602G2GKGSX
Manufacturer
Eaton
Manufacturer's Part Number
CHU602G2GKGSX
Description
Pop Unmetered Sur 6CKT 60A Main 20/20/20
Eaton Pedestal Mount Unmetered, Unmetered, 60A Main, 20A, 20A, 20A, Ground Fault, Ground Fault, Ground Fault, Top, Surface, Circuits: 6, Nema 5-20R2 WR, Nema 5-20R2 WR, Nema 6-20R2 WR, 3, 3, 3, 125V, 125V, 250V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786689528294 / 00786689528294
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$624.78 (Each)
Resources
Attachments
 
 
CHU602G2GKGSX - Specification Sheet
Images
 
 
CHU602G2GKGSX - Small Image
 
CHU602G2GKGSX - Large Image
 
CHU602G2GKGSX - Large Image
 
CHU602G2GKGSX - Large Image
 
CHU602G2GKGSX - Large Image
 
CHU602G2GKGSX - Large Image
 
CHU602G2GKGSX - Large Image
Other Links
 
 
CHU602G2GKGSX - Other
 
CHU602G2GKGSX - Other
 
CHU602G2GKGSX - Other
 
CHU602G2GKGSX - Other
 
CHU602G2GKGSX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
6.8
Height
7.6
Width
9.5
Descriptions
Product Type
Pop Unmetered Sur 6CKT 60A Main 20/20/20
Description
POP UNMETERED SUR 6CKT 60A MAIN 20/20/20
extra long description
ETN CHU602G2GKGSX POP UNMETERED SUR
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Long Description
Eaton pedestal mount unmetered, Unmetered, 60A Main, 20A, 20A, 20A, Ground fault, Ground fault, Ground fault, Top, Surface, Circuits: 6, NEMA 5-20R2 WR, NEMA 5-20R2 WR, NEMA 6-20R2 WR, 3, 3, 3, 125V, 125V, 250V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHU602G2GKGSX
GTIN
00786689528294
UPC
786689528294
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHU602G2GKGSX.
Jump To:

Similar Items

Similar items are close alternatives to CHU602G2GKGSX, though they may not be 100% alike.

Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 17.2720 CM Overall Length, 10.134...
  • Our Part #: CHU2G2GKGS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHU2G2GKGS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($504.60) ·
CHU2G2GKGS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$504.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat