CHU2S - 50A 250V Unmetered PWR Panel

Eaton

  • $212.35 (Each)
  • $212.35 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHU2S
Manufacturer
Eaton
Manufacturer's Part Number
CHU2S
Description
50A 250V Unmetered PWR Panel
Eaton Pedestal Mount Unmetered, Unmetered, 20A, None, None, None, None, None, Top, Surface, Circuits: 4, Nema 5-20R2(2), None, None, 3, 0, 0, 125V, None, None
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116128181 / 00782116128181
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$212.35 (Each)
Stock Availability
Siloam Springs
1 (Check another store)
Springdale
0
All Stores
1
Resources
Images
 
 
CHU2S - Small Image
 
CHU2S - Large Image
Attachments
 
 
CHU2S - Specification Sheet
Brochures
 
 
CHU2S - Brochure
Other Links
 
 
CHU2S - Other
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
50A 250V UNMETERED PWR PANEL
extra long description
ETN CHU2S POP Nema 10-50R RECP 50Am
Features
Eaton's unmetered pedestal type power outlet panel provides temporary power outlets for construction sites. Durable, long-lasting units come prewired and assembled without meters, with many easy-access features that make for fast, simple installation. Perfect for underground metering and power where a building or sub-structure is not feasible or desirable.
Product Type
Pop Nema 10-50R Recp 50AMP No BRK
Long Description
Eaton pedestal mount unmetered, Unmetered, 20A, None, None, None, None, None, Top, Surface, Circuits: 4, NEMA 5-20R2(2), None, None, 3, 0, 0, 125V, None, None
Additional Information
dimensions
6.8000 IN X 9.5000 IN X 39.9000 IN
Number of Circuits
798
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHU2S
sub brand
None IN
GTIN
00782116128181
UPC
782116128181
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
igcc
4439
unspsc code
PILOT LIGHT LENS, LENS TYPE; POLYCARBONATE MATERIAL; BLUE COLOR; ILLUMINATED PUSH PULL UNIT USED ON; NEMA 12/13, IP65 ENCLOSURE; MUSHROOM, TRANSLUCENT CAP STYLE/SHAPE; BASE DIAMETER 1.5 INCH; BASE MATERIAL CHROME PLATED DIE CAST ZINC
Type
UNMETERED
Availability
Status
Inactive
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Surface mounting
standard
UL Listed file E163588;UL 231
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Springdale Area

Location Stock Available
Siloam Springs
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat