CHU1N7N4NS - Unmetered Surf Pop (1) 14-50R (1) 5-20r2gfi

Eaton

  • $220.61 (Each)
  • $220.61 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHU1N7N4NS
Manufacturer
Eaton
Manufacturer's Part Number
CHU1N7N4NS
Description
Unmetered Surf Pop (1) 14-50R (1) 5-20r2gfi
Unmetered Powerpanel, 4 Circuits, 50 A, 250 V, 24.1300 CM Overall Length, 10.9220 CM Overall Width, 43.4340 CM Overall Height, Surface Mount, 16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114203828 / 00782114203828
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.61 (Each)
Stock Availability
Palestine
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CHU1N7N4NS - Small Image
 
CHU1N7N4NS - Large Image
 
CHU1N7N4NS - Large Image
Attachments
 
 
CHU1N7N4NS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
250 V
Dimensions and Weight
Depth
4.3
Height
17.1
Overall Length
24.1300 cm
Width
9.5
Descriptions
Description
UNMETERED SURF POP (1) 14-50R (1) 5-20R2GFI
Extra Long Description
ETN CHU1N7N4NS UNMETERED SURF POP 1
Features
Eaton's unmetered surface mount power outlet panels provide safe, reliable power for construction sites. Durable, long-lasting units come prewired and assembled without a meter. Many easy-access features make for fast, simple installation.
Long Description
Unmetered Powerpanel, 4 Circuits, 50 A, 250 V, 24.1300 cm Overall Length, 10.9220 cm Overall Width, 43.4340 cm Overall Height, Surface Mount, 16 lb/EA
Product Type
Unmetered Power Panel
Short Description
Unmetered Powerpanel, 4 Circuits, 50 A, 3P, 250 V, Non-Ground Fault
Special Features
3 Pole;Non-Ground Fault
Additional Information
Enclosure Type
NEMA 14-50R;NEMA 5-20R2GFI;NEMA TT-30R, 4, 3, 3
For Use With
Temporary Power/RV Park
Made In USA
yes
Mounting Type
Surface Mount
Number Of Circuits
4
Overall Height
43.4340 cm
Overall Width
10.9220 cm
Standards Met
UL Listed 231;UL Listed File E163588
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHU1N7N4NS
GTIN
00782114203828
UPC
782114203828
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Availability
Status
Inactive
Packaging
Weight
16 lb/EA
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
SURFACE
Standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CHU1N7N4NS.
Jump To:

Similar Items

Similar items are close alternatives to CHU1N7N4NS, though they may not be 100% alike.

Cross Referenced

These items are similar to CHU1N7N4NS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHU1N7N4NS Eaton 00782114203828
2DP78 WW GRAINGER n/a
PAK75CTG Schneider Electric 00785901477303

* All prices subject to change.

Begin Live Chat