CHQ250 - Type CHQ Classified BRKR 50A/2 Pole 120/240V 10K

Eaton

  • $40.44 (Each)
  • $40.44 (Each)

  • $404.40 (Per 10)

In-Stock: 15 available locally (Jacksonville - FL, FL) (change location)
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
CHQ250
Manufacturer
Eaton
Manufacturer's Part Number
CHQ250
Description
Type CHQ Classified BRKR 50A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V Ac, 3 In Overall Height, 2.5 In Overall Length, 1.5 In Overall Width, 0.60 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113010960 / 00782113010960
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.44 (Each)
Standard Packaging
$404.40 (Per 10)
Stock Availability
Jacksonville - FL
15 (Check another store)
All Stores
214
Resources
Images
 
 
CHQ250 - Small Image
 
CHQ250 - Large Image
 
CHQ250 - Large Image
Attachments
 
 
CHQ250 - Specification Sheet
Brochures
 
 
CHQ250 - Brochure
Other Links
 
 
CHQ250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
2.5 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V ac, 3 in Overall Height, 2.5 in Overall Length, 1.5 in Overall Width, 0.60 lb
Features
Eaton UL classified Replacement Circuit Breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboa
Short Description
3P Standard Trip Circuit Breaker, Plug-on, 50 A, 240 VAC
extra long description
ETN CHQ250 CHQ Classified 50A/2 Pol
Description
TYPE CHQ CLASSIFIED BRKR 50A/2 POLE 120/240V 10K
Special Features
Ground fault
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1.5 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4897
dimensions
1.5000 IN X 1.5000 IN X 2.7000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQ250
GTIN
00782113010960
UPC
782113010960
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight
0.60 lb
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHQ250.
Jump To:

Cross Referenced

These items are similar to CHQ250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHQ250 Eaton 00782113010960
QO250 Schneider Electric 00785901400523
BR250 Eaton 00786676363051
CH250 Eaton 00782113101859
CL250 Eaton 00786676011693
CUHBR250 Eaton n/a
GTHQL2150 GENERAL ELECTRIC n/a
THQL2150 GENERAL ELECTRIC 00783164012941
THQP250 GENERAL ELECTRIC 00783164085778
1D358 WW GRAINGER n/a
Q260 ITE n/a
HOM250 Schneider Electric 00785901065326
D250 Siemens 00783643244450
PCB270 Siemens n/a

* All prices subject to change.

Begin Live Chat