CHQ240 - Type CHQ Classified BRKR 40A/2 Pole 120/240V 10K

Eaton

  • $44.93 (Each)
  • $44.93 (Each)

  • $224.65 (Per 5)

In-Stock: 4 available locally (Nacogdoches, TX) ( change location)
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
CHQ240
Manufacturer
Eaton
Manufacturer's Part Number
CHQ240
Description
Type CHQ Classified BRKR 40A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V Ac, 3 In Overall Height, 2.5 In Overall Length, 1.5 In Overall Width, 0.60 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113010946 / 00782113010946
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.93 (Each)
Standard Packaging
$224.65 (Per 5)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
398
Resources
Attachments
 
 
CHQ240 - Specification Sheet
Images
 
 
CHQ240 - Small Image
 
CHQ240 - Large Image
 
CHQ240 - Large Image
Other Links
 
 
CHQ240 - Other
Brochures
 
 
CHQ240 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Interrupt Rating
10 kAIC
Poles
Two-pole
Voltage Rating
240 V ac
Dimensions and Weight
Overall Length
2.5 in
Descriptions
Description
TYPE CHQ CLASSIFIED BRKR 40A/2 POLE 120/240V 10K
Extra Long Description
ETN CHQ240 CHQ Classified 40A/2 Pol
Features
Eaton UL classified Replacement Circuit Breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboa
Long Description
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V ac, 3 in Overall Height, 2.5 in Overall Length, 1.5 in Overall Width, 0.60 lb
Product Type
Standard Trip Circuit Breaker
Short Description
3P Standard Trip Circuit Breaker, Plug-on, 40 A, 240 VAC
Special Features
Ground fault
Additional Information
Circuit Breaker Type
Standard Trip Circuit Breaker
Dimensions
2.5000 IN X 1.5000 IN X 3.0000 IN
For Use With
Type CH Loadcenters
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1.5 in
Standards Met
UL 489 Listed;IGCC 4897
Terminal Connection Type
Line and Load Lug
Tripping Mechanism
Common
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQ240
GTIN
00782113010946
UPC
782113010946
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight
0.60 lb
Weight per each
0.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative Energy
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 398

Location search:
These alternate items can be purchased instead of CHQ240.
Jump To:

Similar Items

Similar items are close alternatives to CHQ240, though they may not be 100% alike.

Cross Referenced

These items are similar to CHQ240 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHQ240 Eaton 00782113010946
QO240 Schneider Electric 00785901400486
BR240 Eaton 00786676363006
CH240 Eaton 00782113101835
CL240 Eaton 00786676011679
CUHBR240 Eaton n/a
GTHQL2140 GENERAL ELECTRIC n/a
THQL2140 GENERAL ELECTRIC 00783164012934
THQP240 GENERAL ELECTRIC 00783164085754
1D356 WW GRAINGER n/a
Q245 ITE n/a
TL270RCU ITE n/a
HOM240 Schneider Electric 00785901065302
D240 Siemens 00783643244443
TL270SCU Siemens n/a

* All prices subject to change.

Begin Live Chat