CHQ225 - Type CHQ Classified BRKR 25A/2 Pole 120/240V 10K

Eaton

  • $45.16 (Each)
  • $45.16 (Each)

  • $225.80 (Per 5)

In-Stock: 14 available locally (San Marcos, TX) (change location)
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
CHQ225
Manufacturer
Eaton
Manufacturer's Part Number
CHQ225
Description
Type CHQ Classified BRKR 25A/2 Pole 120/240V 10K
3/4" Thermal Magnetic Circuit Breakers, Type CHQ 3/4-Inch Classified Replacement Breaker Clamshell Pack, 25 A, 10 Kaic, Two-Pole, 120/240V, CHQ, Common Breaker Trip, (1) #14-8 Awg, (2) #14-10 Awg Cu/Al, Q30, CHQ, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113010915 / 00782113010915
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.16 (Each)
Standard Packaging
$225.80 (Per 5)
Stock Availability
San Marcos
14 (Check another store)
Austin RDC
6
All Stores
45
Resources
Images
 
 
CHQ225 - Small Image
 
CHQ225 - Large Image
Attachments
 
 
CHQ225 - Specification Sheet
Brochures
 
 
CHQ225 - Brochure
Other Links
 
 
CHQ225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
TYPE CHQ CLASSIFIED BRKR 25A/2 POLE 120/240V 10K
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Product Type
CHQ Classified 25A/2 Pole 120/240V 10K
extra long description
ETN CHQ225 CHQ Classified 25A/2 Pol
Long Description
3/4" Thermal magnetic circuit breakers,Type CHQ 3/4-Inch classified replacement breaker clamshell pack,25 A,10 kAIC,Two-pole,120/240V,CHQ,Common breaker trip,(1) #14-8 AWG, (2) #14-10 AWG Cu/Al,Q30,CHQ,Type CH Loadcenters
Special Features
Clamshell pack
Additional Information
dimensions
2.5000 IN X 1.5000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQ225
GTIN
00782113010915
UPC
782113010915
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
6 View Store
San Marcos
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Nashville
2 View Store
These alternate items can be purchased instead of CHQ225.
Jump To:

Cross Referenced

These items are similar to CHQ225 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR225 Eaton 00786676362900
CH225 Eaton 00782113121451
CHQ225 Eaton 00782113010915
THQL2125 GENERAL ELECTRIC 00783164138306
THQP225 GENERAL ELECTRIC 00783164085662
QO225 Schneider Electric 00785901012412
BQD145 Siemens 00783643277144

* All prices subject to change.

Begin Live Chat