CHPX7NFSPRK - Eaton CH Indoor Combination Cover- Logo MR Sparky,

Eaton

  • $231.57 (Each)
  • $231.57 (Each)
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
CHPX7NFSPRK
Manufacturer
Eaton
Manufacturer's Part Number
CHPX7NFSPRK
Description
Eaton CH Indoor Combination Cover- Logo MR Sparky,
Eaton CH Indoor Combination Cover- Logo MR Sparky, Flush-Mount Applications, 225 A, X7, White, Nema 1, Flush, 42 Spaces, Plug On Neutral, CH Breakers
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689728618 / 00786689728618
Weight per unit
12.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$231.57 (Each)
Resources
Images
 
 
CHPX7NFSPRK - Small Image
 
CHPX7NFSPRK - Large Image
 
CHPX7NFSPRK - Video
Attachments
 
 
CHPX7NFSPRK - Specification Sheet
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
EATON CH INDOOR COMBINATION COVER- LOGO MR SPARKY,
Product Type
Contractor Branded Size X7 CVR For CH LC
extra long description
ETN CHPX7NFSPRK CONTRACTOR BRANDED
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Indoor Combination Cover- Logo Mr Sparky,Flush-mount applications,225 A,X7,White,NEMA 1,Flush,42 Spaces,Plug On Neutral,CH Breakers
Additional Information
media
Yes
dimensions
1.0000 IN X 15.3100 IN X 38.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPX7NFSPRK
GTIN
00786689728618
UPC
786689728618
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Accessory
Packaging
Weight per each
12.8
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat