CHPX7BF - CH Pon Flush Cover For 150A or Greater MB LC X7

Eaton

  • $58.09 (Each)
  • $58.09 (Each)

In-Stock: 5 available locally (Athens, TX) ( change location)
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
CHPX7BF
Manufacturer
Eaton
Manufacturer's Part Number
CHPX7BF
Description
CH Pon Flush Cover For 150A or Greater MB LC X7
Eaton CH Combination Cover, Flush-Mountapplications, Type CH Combination Cover, 225 A, X7, Sandlewood, Nema 1, CH, Flush, 42 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162443 / 00786689162443
Weight per unit
13.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.09 (Each)
Stock Availability
Athens
5 (Check another store)
Tyler
28
All Stores
1,093
Resources
Images
 
 
CHPX7BF - Small Image
 
CHPX7BF - Large Image
 
CHPX7BF - Video
Attachments
 
 
CHPX7BF - Specification Sheet
Brochures
 
 
CHPX7BF - Brochure
Other Links
 
 
CHPX7BF - Other
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
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON FLUSH COVER FOR 150A OR GREATER MB LC X7
Product Type
CH Pon Flush CVR For 200A MB LC, X7
extra long description
ETN CHPX7BF CH PON FLUSH CVR FOR 20
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
Flush-mountapplications
Long Description
Eaton CH Combination Cover,Flush-mountapplications,Type CH combination cover,225 A,X7,Sandlewood,NEMA 1,CH,Flush,42 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Additional Information
media
Yes
dimensions
1.0000 IN X 15.3100 IN X 38.0000 IN
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
CHPX7BF
GTIN
00786689162443
UPC
786689162443
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
13.5
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,093

Location search:

* All prices subject to change.

Begin Live Chat