CHPX5BS - CH Pon Surface Cover For 150A or Greater MB LC X5

Eaton

  • $110.52 (Each)
  • $110.52 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
CHPX5BS
Manufacturer
Eaton
Manufacturer's Part Number
CHPX5BS
Description
CH Pon Surface Cover For 150A or Greater MB LC X5
Eaton CH Indoor Surface Cover, Surface or Flush Universalapplications, Type CH Indoor Surface Cover, 150 A, X5, Sandlewood, Nema 1, CH, Surface, Flush, 32 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162368 / 00786689162368
Weight per unit
10.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.52 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Attachments
 
 
CHPX5BS - Specification Sheet
Images
 
 
CHPX5BS - Small Image
 
CHPX5BS - Large Image
 
CHPX5BS - Large Image
 
CHPX5BS - Large Image
 
CHPX5BS - Large Image
 
CHPX5BS - Video
Brochures
 
 
CHPX5BS - Brochure
Other Links
 
 
CHPX5BS - Other
 
CHPX5BS - Other
 
CHPX5BS - Other
 
CHPX5BS - Other
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
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON SURFACE COVER FOR 150A OR GREATER MB LC X5
Extra Long Description
ETN CHPX5BS CH PON SURFACE CVR FOR
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Indoor Surface Cover,Surface or flush universalapplications,Type CH indoor surface cover,150 A,X5,Sandlewood,NEMA 1,CH,Surface, flush,32 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Product Type
CH Pon Surface CVR For 200A MB LC, X5
Special Features
Surface or flush universalapplications
Additional Information
Dimensions
1.0000 IN X 14.3100 IN X 29.1200 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPX5BS
GTIN
00786689162368
UPC
786689162368
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
10.3
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Marble Falls
1 View Store

* All prices subject to change.

Begin Live Chat