CHPX2AFW - CH Pon Flush Cover For LCS 125A and Below, X2, Whi

Eaton

  • $167.45 (Each)
  • $167.45 (Each)
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
CHPX2AFW
Manufacturer
Eaton
Manufacturer's Part Number
CHPX2AFW
Description
CH Pon Flush Cover For LCS 125A and Below, X2, Whi
Eaton CH Indoor Flush Cover With Door, Type CH Indoor Flush Cover With Door, X2, White, Cover Height: 22 In, Cover Width: 15.3 In, Nema 1, Steel, CH, Flush, Single-Pole, 24 Spaces, 0.75 In, 120/240 V
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689314170 / 00786689314170
Weight per unit
7.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.45 (Each)
Resources
Images
 
 
CHPX2AFW - Small Image
 
CHPX2AFW - Large Image
 
CHPX2AFW - Video
Attachments
 
 
CHPX2AFW - Specification Sheet
Brochures
 
 
CHPX2AFW - Brochure
Other Links
 
 
CHPX2AFW - Other
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
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3/4 in
Descriptions
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
CH PON FLUSH COVER FOR LCS 125A AND BELOW, X2, WHI
Long Description
Eaton CH Indoor Flush Cover with Door,Type CH indoor flush cover with door,X2,White,Cover height: 22 in,Cover width: 15.3 in,NEMA 1,Steel,CH,Flush,Single-pole,24 Spaces,0.75 in,120/240 V
Product Type
CH Pon Flush CVR For LCS 125A, X2, White
extra long description
ETN CHPX2AFW CH PON FLUSH CVR FOR L
Additional Information
dimensions
1.0000 IN X 15.3000 IN X 22.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPX2AFW
GTIN
00786689314170
UPC
786689314170
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
7.8
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat