CHP24L125X2 - CH Pon Loadcntr 125A Mlo 24 Spaces

Eaton

  • $186.40 (Each)
  • $186.40 (Each)

In-Stock: 1 available locally (Forney, TX) (change location)
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
CHP24L125X2
Manufacturer
Eaton
Manufacturer's Part Number
CHP24L125X2
Description
CH Pon Loadcntr 125A Mlo 24 Spaces
Eaton CH Main Lug Loadcenters, Pon, CH, 125 A, X2, Copper, !, Nema 1 Indoor, Steel, 25 Kaic, 48, 24, 3, Single-Phase, 120/240 V, #6-2/0 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689054311 / 00786689054311
Weight per unit
12.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.40 (Each)
Stock Availability
Forney
1 (Check another store)
DFW RDC
246
All Stores
2,064
Resources
Images
 
 
CHP24L125X2 - Small Image
 
CHP24L125X2 - Large Image
 
CHP24L125X2 - Large Image
 
CHP24L125X2 - Large Image
 
CHP24L125X2 - Large Image
 
CHP24L125X2 - Large Image
 
CHP24L125X2 - Video
Attachments
 
 
CHP24L125X2 - Specification Sheet
Brochures
 
 
CHP24L125X2 - Brochure
Other Links
 
 
CHP24L125X2 - Other
 
CHP24L125X2 - Other
 
CHP24L125X2 - Other
 
CHP24L125X2 - Other
 
CHP24L125X2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
125
interrupt rating
25
Dimensions and Weight
Width
14.3
Depth
21
Height
4
Size
X2
Descriptions
Description
CH PON LOADCNTR 125A MLO 24 SPACES
Long Description
Eaton CH main lug loadcenters, PON, CH, 125 A, X2, Copper, !, NEMA 1 indoor, Steel, 25 kAIC, 48, 24, 3, Single-phase, 120/240 V, #6-2/0 AWG
Special Features
PON
Product Type
CH Pon Loadcenter, 125A, Mlo, 24 Spaces
extra long description
ETN CHP24L125X2 CH PON Loadcenter,
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
number of spaces
24
media
Yes
Manufacturer Information
Manufacturers Part Number
CHP24L125X2
Brand
Eaton
GTIN
00786689054311
UPC
786689054311
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
12.75
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,064

Location search:
These alternate items can be purchased instead of CHP24L125X2.
Jump To:

Similar Items

Similar items are close alternatives to CHP24L125X2, though they may not be 100% alike.

Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg...
  • Our Part #: CH24L125C
  • Forney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH24L125C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CH24L125C - Eaton Corp

Forney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat