CHN235GF - CH 5MA Gfci 2P 35A 120/240V 10kaic

Eaton

  • $367.02 (Each)
  • $367.02 (Each)

In-Stock: 334 available at other locations ( find a store with stock)
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
CHN235GF
Manufacturer
Eaton
Manufacturer's Part Number
CHN235GF
Description
CH 5MA Gfci 2P 35A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 35 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689217259 / 00786689217259
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$367.02 (Each)
Stock Availability
Natchitoches
0 (Find nearest stock)
Alexandria
121
All Stores
334
Resources
Attachments
 
 
CHN235GF - Specification Sheet
Images
 
 
CHN235GF - Small Image
 
CHN235GF - Large Image
 
CHN235GF - Large Image
 
CHN235GF - Large Image
Other Links
 
 
CHN235GF - Other
 
CHN235GF - Other
 
CHN235GF - Other
Brochures
 
 
CHN235GF - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10
Poles
Two-pole
Voltage Rating
120/240 V
Descriptions
Description
CH 5MA GFCI 2P 35A 120/240V 10KAIC
Extra Long Description
ETN CHN235GF CH 5mA GFCI, 2P, 35A,
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH GFCI circuit breaker,Plug-in circuit breaker,35 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA
Product Type
CH 5MA Gfci, 2P, 35A, 120/240V, 10kaic
Additional Information
Dimensions
6.0000 IN X 3.5000 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHN235GF
GTIN
00786689217259
UPC
786689217259
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 334

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
121 View Store
Sulphur
10 View Store

Distribution Centers

Location Stock Available
DFW RDC
1 View Store
Houston RDC
1 View Store

A-L

Location Stock Available
Dallas
199 View Store
Galena Park
1 View Store

M-Z

Location Stock Available
Marshall
1 View Store
These alternate items can be purchased instead of CHN235GF.
Jump To:

Similar Items

Similar items are close alternatives to CHN235GF, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat