CHN220GF - CH 5MA Gfci 2P 20A 120/240V 10kaic

Eaton

  • $357.41 (Each)
  • $357.41 (Each)

In-Stock: 283 available at other locations ( find a store with stock)
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
CHN220GF
Manufacturer
Eaton
Manufacturer's Part Number
CHN220GF
Description
CH 5MA Gfci 2P 20A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 20 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689217228 / 00786689217228
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$357.41 (Each)
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
1
All Stores
283
Resources
Images
 
 
CHN220GF - Small Image
 
CHN220GF - Large Image
 
CHN220GF - Large Image
 
CHN220GF - Large Image
Attachments
 
 
CHN220GF - Specification Sheet
Brochures
 
 
CHN220GF - Brochure
Other Links
 
 
CHN220GF - Other
 
CHN220GF - Other
 
CHN220GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
CH 5MA GFCI 2P 20A 120/240V 10KAIC
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Product Type
CH 5MA Gfci, 2P, 20A, 120/240V, 10kaic
extra long description
ETN CHN220GF CH 5mA GFCI, 2P, 20A,
Long Description
Eaton CH GFCI circuit breaker,Plug-in circuit breaker,20 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA
Additional Information
dimensions
3.5000 IN X 3.5000 IN X 2.1000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHN220GF
GTIN
00786689217228
UPC
786689217228
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHN220GF.
Jump To:

Similar Items

Similar items are close alternatives to CHN220GF, though they may not be 100% alike.

CH 2-Pole Gfci Breaker, 20A, Pigtail, 10KAIC, Class-A Gfci, 5 Ma Personnel Prote...
  • Our Part #: CHFN220GF
  • Cookeville Availability: 1
  • Total Availability: In Stock
  • MFR Part #: CHFN220GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($327.03) ·
CHFN220GF - Eaton Corp

Cookeville Availability: In Stock

Total Availability: In Stock

Book Price

$327.03

Each

QTY:
Each
Add
Ground Fault Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug...
  • MFR Part #: CH220GFT
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($3,279.00) ·
CH220GFT - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$327.90

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat