CH220GFT - Type BR 5 Ma GFI BRKR 20A/2 Pole 120/240V 10K_Self

Eaton

  • $262.37 (Each)
  • $262.37 (Each)

  • $2,623.70 (Per 10)

In-Stock: 1 available at other locations ( find a store with stock)
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
CH220GFT
Manufacturer
Eaton
Manufacturer's Part Number
CH220GFT
Description
Type BR 5 Ma GFI BRKR 20A/2 Pole 120/240V 10K_Self
Ground Fault Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 Awg Wire Size, 2 In Overall Height, 4.5 In Overall Length, 2.75 In Overall Width, 0.8 LB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676025621 / 00786676025621
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$262.37 (Each)
Standard Packaging
$2,623.70 (Per 10)
Stock Availability
Pampa
0 (Find nearest stock)
Amarillo
0
All Stores
1
Resources
Attachments
 
 
CH220GFT - Specification Sheet
Images
 
 
CH220GFT - Small Image
 
CH220GFT - Large Image
 
CH220GFT - Large Image
 
CH220GFT - Large Image
Brochures
 
 
CH220GFT - Brochure
Other Links
 
 
CH220GFT - Other
 
CH220GFT - Other
 
CH220GFT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Plug-on
Current Rating
20 A
Interrupt Rating
10 kAIC
Poles
Two-pole
Voltage Rating
120/240 V
Wire Size
#14 to #4 AWG
Dimensions and Weight
Overall Length
4.5 in
Descriptions
Description
TYPE BR 5 MA GFI BRKR 20A/2 POLE 120/240V 10K_SELF
Extra Long Description
ETN CH220GFT BR 5 MA GFI 20A/2 POLE
Features
Eaton’s CH Spa Panels are premium factory-assembled “combination” units that provide ground fault protection, as well as a convenient way to turn spa pumps on and off. The NEC requires that all pool and spa pumps be protected by a ground fault interrupter and a disconnect switch mounted within 10 feet of the tub or the spa.
Long Description
Ground Fault Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 AWG Wire Size, 2 in Overall Height, 4.5 in Overall Length, 2.75 in Overall Width, 0.8 lb
Product Type
Ground Fault Circuit Breaker
Short Description
2P Ground Fault Circuit Breaker, 20 A,Common Trip, Plug-On
Special Features
Ground Fault Self Test
Additional Information
Circuit Breaker Type
Ground Fault Circuit Breaker
Dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Mounting Type
Plug-On
Overall Height
2 in
Overall Width
2.75 in
Standards Met
IGCC Standards 4897
Terminal Connection Type
Line and Load Lug
Tripping Mechanism
Common
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CH220GFT
GTIN
00786676025621
UPC
786676025621
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight
0.8 lb
Weight per each
0.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CH220GFT.
Jump To:

Similar Items

Similar items are close alternatives to CH220GFT, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat