CHM9N9NS - Pop TF Ring 20/20

Eaton

  • $2181.73 (Each)
  • $2,181.73 (Each)

Available from manufacturer.
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
CHM9N9NS
Manufacturer
Eaton
Manufacturer's Part Number
CHM9N9NS
Description
Pop TF Ring 20/20
Eaton Pedestal Mount Metered, Water and Tamper Resistant Left/Center Receptacle, Metered-Ring, Non-Ground Fault, Non-Ground Fault, Top, Surface, Circuits: 4, Nema 5-20R2GF, Nema 5-20r2gfi
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786676013246 / 00786676013246
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,181.73 (Each)
Stock Availability
Springdale
0
All Stores
0
Resources
Attachments
 
 
CHM9N9NS - Specification Sheet
Other Links
 
 
CHM9N9NS - Other
 
CHM9N9NS - Other
 
CHM9N9NS - Other
 
CHM9N9NS - Other
 
CHM9N9NS - Other
 
CHM9N9NS - Other
Brochures
 
 
CHM9N9NS - Brochure
Images
 
 
CHM9N9NS - Small Image
 
CHM9N9NS - Large Image
 
CHM9N9NS - Large Image
 
CHM9N9NS - Large Image
 
CHM9N9NS - Large Image
 
CHM9N9NS - Large Image
 
CHM9N9NS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
7.25
Height
31
Width
10
Descriptions
Description
POP TF RING 20/20
Extra Long Description
ETN CHM9N9NS POP TF RING 20/20
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Long Description
Eaton pedestal mount metered, Water and tamper resistant left/center receptacle, Metered-ring, Non-ground fault, Non-ground fault, Top, Surface, Circuits: 4, NEMA 5-20R2GF, NEMA 5-20R2GFI
Product Type
Pop TF Ring 20/20
Special Features
Water and tamper resistant left/center receptacle
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHM9N9NS
GTIN
00786676013246
UPC
786676013246
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Pedestal mount metered
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
Standard
UL Listed file E163588,UL 231
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area