CHFN130GF - CH Gfci Breaker, 30A, Pigtail, 10kaic

Eaton

  • $75.07 (Each)
  • $75.07 (Each)
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
CHFN130GF
Manufacturer
Eaton
Manufacturer's Part Number
CHFN130GF
Description
CH Gfci Breaker, 30A, Pigtail, 10kaic
Eaton CH Gfci Circuit Breaker, CH Gfci Breaker, 30A, Pigtail, 10 Kaickaic, 30A, 10 Kaic , CH Gfci Breaker, 30A, Pigtail, 10 Kaickaic
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689058913 / 00786689058913
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.07 (Each)
Resources
Images
 
 
CHFN130GF - Small Image
 
CHFN130GF - Large Image
Attachments
 
 
CHFN130GF - Specification Sheet
Brochures
 
 
CHFN130GF - Brochure
Other Links
 
 
CHFN130GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
connection
Pigtail
Descriptions
Long Description
Eaton CH GFCI circuit breaker, CH GFCI Breaker, 30A, Pigtail, 10 kAICkAIC, 30A, 10 kAIC , CH GFCI Breaker, 30A, Pigtail, 10 kAICkAIC
extra long description
ETN CHFN130GF CH GFCI Breaker
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Product Type
CH Gfci Breaker
Description
CH GFCI BREAKER, 30A, PIGTAIL, 10KAIC
Additional Information
dimensions
4.5000 IN X 0.7500 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFN130GF
GTIN
00786689058913
UPC
786689058913
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHFN130GF.
Jump To:

Similar Items

Similar items are close alternatives to CHFN130GF, though they may not be 100% alike.

Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, 30 A, 10 Kaic, Sing...
  • Our Part #: CHFGFT130
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHFGFT130
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($198.61) ·
CHFGFT130 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$198.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat