CHFGFT130 - Type CH 3/4" Ground Fault W/ Flag 1P 30A 10kaic

Eaton

  • $198.61 (Each)
  • $198.61 (Each)

Availability: Currently Out Of Stock
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
CHFGFT130
Manufacturer
Eaton
Manufacturer's Part Number
CHFGFT130
Description
Type CH 3/4" Ground Fault W/ Flag 1P 30A 10kaic
Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, 30 A, 10 Kaic, Single-Pole, CHFGF, Plug-On, Ground Fault Circuit Interrupter, GF With Flag
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680117527 / 00786680117527
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.61 (Each)
Resources
Images
 
 
CHFGFT130 - Small Image
 
CHFGFT130 - Large Image
 
CHFGFT130 - Large Image
 
CHFGFT130 - Large Image
Attachments
 
 
CHFGFT130 - Specification Sheet
Brochures
 
 
CHFGFT130 - Brochure
Other Links
 
 
CHFGFT130 - Other
 
CHFGFT130 - Other
 
CHFGFT130 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
connection
Plug-on
Descriptions
Description
TYPE CH 3/4" GROUND FAULT W/ FLAG 1P 30A 10KAIC
Long Description
Eaton CH GFCI circuit breaker,Ground fault circuit breaker,30 A,10 kAIC,Single-pole,CHFGF,Plug-on,Ground fault circuit interrupter,GF with flag
Product Type
Ground Fault Plug, Type CH 3/4", 1P, 30a
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
extra long description
ETN CHFGFT130 Ground Fault Plug,Typ
Additional Information
dimensions
6.0000 IN X 3.5000 IN X 1.1000 IN
Manufacturer Information
Manufacturers Part Number
CHFGFT130
Brand
Eaton
GTIN
00786680117527
UPC
786680117527
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHFGFT130.
Jump To:

Similar Items

Similar items are close alternatives to CHFGFT130, though they may not be 100% alike.

Eaton CH Gfci Circuit Breaker, CH Gfci Breaker, 30A, Pigtail, 10 Kaickaic, 30A, ...
  • Our Part #: CHFN130GF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHFN130GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($75.07) ·
CHFN130GF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat