CHFN120EP - Equipment Protection 30MA Breaker 20A Pigtail

Eaton

  • $688.79 (Each)
  • $688.79 (Each)
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
CHFN120EP
Manufacturer
Eaton
Manufacturer's Part Number
CHFN120EP
Description
Equipment Protection 30MA Breaker 20A Pigtail
Eaton CH Gfci Circuit Breaker, CH Equipment Protection 30MA Breaker, 20A, Pigtail, 10 Kaickaic
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689058869 / 00786689058869
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$688.79 (Each)
Resources
Images
 
 
CHFN120EP - Small Image
 
CHFN120EP - Large Image
Attachments
 
 
CHFN120EP - Specification Sheet
Brochures
 
 
CHFN120EP - Brochure
Other Links
 
 
CHFN120EP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
connection
Pigtail
Descriptions
Description
EQUIPMENT PROTECTION 30MA BREAKER 20A PIGTAIL
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Product Type
CH Gfep 30MA BKR, 20A, Pigtail, 10kaic
extra long description
ETN CHFN120EP CH GFEP 30MA bkr, 20A
Long Description
Eaton CH GFCI circuit breaker, CH Equipment Protection 30mA Breaker, 20A, Pigtail, 10 kAICkAIC
Special Features
30 mA breaker
Additional Information
dimensions
4.5000 IN X 0.7500 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFN120EP
GTIN
00786689058869
UPC
786689058869
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHFN120EP.
Jump To:

Similar Items

Similar items are close alternatives to CHFN120EP, though they may not be 100% alike.

Eaton CH Gfci Circuit Breaker, Ground Fault Equipment Protector, Trip Flag, 20 A...
  • Our Part #: CHFEP120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHFEP120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($668.73) ·
CHFEP120 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$668.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat