CHFEP120 - Type CH 30MA GFI BRKR 20A/1 Pole 120/240V 10K W/ F

Eaton

  • $668.73 (Each)
  • $668.73 (Each)
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
CHFEP120
Manufacturer
Eaton
Manufacturer's Part Number
CHFEP120
Description
Type CH 30MA GFI BRKR 20A/1 Pole 120/240V 10K W/ F
Eaton CH Gfci Circuit Breaker, Ground Fault Equipment Protector, Trip Flag, 20 A, 10 Kaic, Single-Pole, 120/240 V, Chfep, Ground Fault Circuit Interrupter, GFI, 30 Ma
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121614 - Earth leakage circuit breakers
UPC/GTIN
786685627977 / 00786685627977
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$668.73 (Each)
Resources
Images
 
 
CHFEP120 - Small Image
 
CHFEP120 - Large Image
 
CHFEP120 - Large Image
 
CHFEP120 - Large Image
Attachments
 
 
CHFEP120 - Specification Sheet
Other Links
 
 
CHFEP120 - Other
 
CHFEP120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
amperage rating
20 A
Poles
Single-pole
Descriptions
Description
TYPE CH 30MA GFI BRKR 20A/1 POLE 120/240V 10K W/ F
Long Description
Eaton CH GFCI circuit breaker,Ground fault equipment protector,Trip flag,20 A,10 kAIC,Single-pole,120/240 V,CHFEP,Ground fault circuit interrupter,GFI,30 mA
Special Features
Trip Flag
Product Type
Eaton CH Gfci Circuit Breaker
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
extra long description
ETN CHFEP120 Eaton CH GFCI circuit
Additional Information
dimensions
7.2500 IN X 6.7500 IN X 6.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFEP120
GTIN
00786685627977
UPC
786685627977
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHFEP120.
Jump To:

Similar Items

Similar items are close alternatives to CHFEP120, though they may not be 100% alike.

Eaton CH Gfci Circuit Breaker, CH Equipment Protection 30MA Breaker, 20A, Pigtai...
  • Our Part #: CHFN120EP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHFN120EP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($688.79) ·
CHFN120EP - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$688.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat