CHF215 - Type CHF BRKR 15A/2P 120/240V 10 Kaic

Eaton

  • $25.85 (Each)
  • $25.85 (Each)

  • $129.25 (Per 5)

  • $646.25 (Per 25)

In-Stock: 5 available locally (Tomball, TX) (change location)
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
CHF215
Manufacturer
Eaton
Manufacturer's Part Number
CHF215
Description
Type CHF BRKR 15A/2P 120/240V 10 Kaic
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3.5 In Overall Height, 3 In Overall Length, 1.5 In Overall Width, 0.57 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685361871 / 00786685361871
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.85 (Each)
Carton
$129.25 (Per 5)
Standard Packaging
$646.25 (Per 25)
Stock Availability
Tomball
5 (Check another store)
Houston RDC
153
All Stores
2,668
Resources
Images
 
 
CHF215 - Small Image
 
CHF215 - Large Image
Attachments
 
 
CHF215 - Specification Sheet
Brochures
 
 
CHF215 - Brochure
Tech Bulletins
 
 
CHF215 - Tech Bulletin
Other Links
 
 
CHF215 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Description
TYPE CHF BRKR 15A/2P 120/240V 10 KAIC
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3.5 in Overall Height, 3 in Overall Length, 1.5 in Overall Width, 0.57 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
Standard Trip Circuit Breaker, 15 A, 120/240 VAC
extra long description
ETN CHF215 CHF BREAKER 15A / 2P 120
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
3.5 in
Overall Width
1.5 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
dimensions
1.5000 IN X 1.5000 IN X 2.6000 IN
Trip Type
Trip flag
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHF215
GTIN
00786685361871
UPC
786685361871
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.57 lb
Weight per each
0.57
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489,HACR Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,668

Location search:
These alternate items can be purchased instead of CHF215.
Jump To:

Similar Items

Similar items are close alternatives to CHF215, though they may not be 100% alike.

Type CH BRKR 15A/2 Pole 120/240V 10K
  • Our Part #: CH215
  • Tomball Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CH215
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CH215 - Eaton Corp

Tomball Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat