CHEC42B200L - CH Surge Provision Loadcntr 42 CCT 200A Main BKR

Eaton

  • $876.66 (Each)
  • $876.66 (Each)
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
CHEC42B200L
Manufacturer
Eaton
Manufacturer's Part Number
CHEC42B200L
Description
CH Surge Provision Loadcntr 42 CCT 200A Main BKR
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 27.5 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116200184 / 00782116200184
Weight per unit
27.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$876.66 (Each)
Resources
Attachments
 
 
CHEC42B200L - Specification Sheet
Images
 
 
CHEC42B200L - Large Image
 
CHEC42B200L - Small Image
 
CHEC42B200L - Large Image
 
CHEC42B200L - Large Image
 
CHEC42B200L - Large Image
 
CHEC42B200L - Large Image
 
CHEC42B200L - Video
Other Links
 
 
CHEC42B200L - Other
 
CHEC42B200L - Other
 
CHEC42B200L - Other
 
CHEC42B200L - Other
 
CHEC42B200L - Other
Brochures
 
 
CHEC42B200L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Dimensions and Weight
Width
10
Height
3
Depth
32
Descriptions
Description
CH SURGE PROVISION LOADCNTR 42 CCT 200A MAIN BKR
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 27.5 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
CH Style Load Center, 42 C, 200 A, Provisions Only
Special Features
Factory- Mounted and Wired Surge Suppressor Device
extra long description
ETN CHEC42B200L CH Surge Prov LC, 4
Additional Information
number of spaces
42
Number of Circuits
42
for use with
Type CH Breakers
Circuit Breaker Compatibility
CH Circuit Breaker
Standards Met
Ul Listed
Made in USA
yes
dimensions
32.0000 IN X 10.0000 IN X 3.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHEC42B200L
GTIN
00782116200184
UPC
782116200184
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight
27.5 lb
Weight per each
27.5
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHEC42B200L.
Jump To:

Similar Items

Similar items are close alternatives to CHEC42B200L, though they may not be 100% alike.

Eaton CH Surge Loadcenter With Provision For Mounting Surge, Pon, 200 A, Size X9...
  • Our Part #: CHPZ44B200X9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHPZ44B200X9
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,339.64) ·
CHPZ44B200X9 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,339.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat