CH8L125RP - 1 PH/CH Loadcntr 125A Mlo 8/16 Cir. Cu Bus Nema 3R

Eaton

  • $123.64 (Each)
  • $123.64 (Each)

In-Stock: 1 available locally (Shreveport, LA) ( change location)
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
CH8L125RP
Manufacturer
Eaton
Manufacturer's Part Number
CH8L125RP
Description
1 PH/CH Loadcntr 125A Mlo 8/16 Cir. Cu Bus Nema 3R
Main Lug Load Center, 8 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 11 In Overall Length, 3.69 In Overall Width, 13 In Overall Height, 11.94 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190548 / 00782114190548
Weight per unit
11.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.64 (Each)
Stock Availability
Shreveport
1 (Check another store)
Bossier City
2
All Stores
450
Resources
Images
 
 
CH8L125RP - Small Image
 
CH8L125RP - Large Image
 
CH8L125RP - Large Image
 
CH8L125RP - Large Image
 
CH8L125RP - Large Image
 
CH8L125RP - Large Image
 
CH8L125RP - Video
Attachments
 
 
CH8L125RP - Specification Sheet
Brochures
 
 
CH8L125RP - Brochure
Other Links
 
 
CH8L125RP - Other
 
CH8L125RP - Other
 
CH8L125RP - Other
 
CH8L125RP - Other
 
CH8L125RP - Other
 
CH8L125RP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#6 to 1/0 AWG
Material
Metallic
Phase
1
amperage rating
125
interrupt rating
25
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
11 in;279.4 mm
Width
11
Depth
13
Size
7r
Height
3.69
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 8 Spaces, 8 Circuits, 125 A, 120/240 V ac, #6 to 1/0 AWG Wire Size, Metallic Material, Copper Bus Material, 11 in Overall Length, 3.69 in Overall Width, 13 in Overall Height, 11.94 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Main Lug Load Center, 8/8 C, 125 A
Special Features
Cover included
Description
1 PH/CH LOADCNTR 125A MLO 8/16 CIR. CU BUS NEMA 3R
extra long description
ETN CH8L125RP 1 Ph/CH LC 125A MLO 8
Additional Information
Number of Circuits
8
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
3.69 in;93.7 mm
Overall Height
13 in;330.2 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
number of spaces
8
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8L125RP
GTIN
00782114190548
UPC
782114190548
Taxonomies, Classifications, and Categories
Type
Main lug loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight
11.94 lb
Weight per each
11.94
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 450

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
2 View Store
Shreveport
1 View Store
These alternate items can be purchased instead of CH8L125RP.
Jump To:

Similar Items

Similar items are close alternatives to CH8L125RP, though they may not be 100% alike.

Main Lug Load Center, 8 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg ...
  • Our Part #: BR816L125RP
  • Shreveport Availability: 2
  • Total Availability: In Stock
  • MFR Part #: BR816L125RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($114.18) ·
BR816L125RP - Eaton Corp

Shreveport Availability: In Stock

Total Availability: In Stock

Book Price

$114.18

Each

QTY:
Each
Add
Main Lug Load Center, 6 Spaces, 12 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg ...
  • Our Part #: BR612L125RP
  • Shreveport Availability: 2
  • Total Availability: In Stock
  • MFR Part #: BR612L125RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($87.23) ·
BR612L125RP - Eaton Corp

Shreveport Availability: In Stock

Total Availability: In Stock

Book Price

$87.23

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH8L125RP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH8L125RP Eaton 00782114190548
CUHCH8L125RP Eaton n/a
TLM812RCU GENERAL ELECTRIC 00783164268072
2DH38 WW GRAINGER n/a
QO816L100RBCU Schneider Electric 00785901626404

* All prices subject to change.

Begin Live Chat