CH8L125FP - 1 PH/CH Loadcntr 125A Mlo 8/16 Cir. Cu Bus Flush C

Eaton

  • $102.90 (Each)
  • $102.90 (Each)

In-Stock: 1 available locally (Temple, TX) ( change location)
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
CH8L125FP
Manufacturer
Eaton
Manufacturer's Part Number
CH8L125FP
Description
1 PH/CH Loadcntr 125A Mlo 8/16 Cir. Cu Bus Flush C
Main Lug Load Center, 8 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 11 In Overall Length, 3.69 In Overall Width, 13 In Overall Height, Flush Mount (Trim), 9.85 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190524 / 00782114190524
Weight per unit
9.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.90 (Each)
Stock Availability
Temple
1 (Check another store)
Austin RDC
5
All Stores
112
Resources
Other Links
 
 
CH8L125FP - Other
 
CH8L125FP - Other
 
CH8L125FP - Other
Attachments
 
 
CH8L125FP - Specification Sheet
Images
 
 
CH8L125FP - Small Image
 
CH8L125FP - Large Image
 
CH8L125FP - Large Image
 
CH8L125FP - Video
Brochures
 
 
CH8L125FP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Current Rating
125 A
Interrupt Rating
25
Material
Metallic
Phase
1
Voltage Rating
120/240 V ac
Wire Size
#6 to 1/0 AWG
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Depth
13
Height
3.69
Overall Length
11 in;279.4 mm
Size
7
Width
11
Descriptions
Description
1 PH/CH LOADCNTR 125A MLO 8/16 CIR. CU BUS FLUSH C
Extra Long Description
ETN CH8L125FP 1 Ph/CH LC 125A MLO 8
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Main Lug Load Center, 8 Spaces, 8 Circuits, 125 A, 120/240 V ac, #6 to 1/0 AWG Wire Size, Metallic Material, Copper Bus Material, 11 in Overall Length, 3.69 in Overall Width, 13 in Overall Height, Flush Mount (Trim), 9.85 lb
Product Type
Main Lug Load Center
Short Description
NEMA 1 Main Lug Load Center, 8/8 C, 125 A, Surface Mount
Additional Information
Circuit Breaker Compatibility
CH Circuit Breaker
Enclosure Type
Nema 1
For Use With
Type CH Breakers
Made In USA
yes
Media
Yes
Mounting Type
Flush Mount (Trim)
Number Of Circuits
8
Number Of Spaces
8
Overall Height
13 in;330.2 mm
Overall Width
3.69 in;93.7 mm
Recommended Environment
Indoor
Standards Met
UL 50 Listed;UL 67 Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8L125FP
GTIN
00782114190524
UPC
782114190524
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight
9.85 lb
Weight per each
9.85
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Flush Mount
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CH8L125FP.
Jump To:

Similar Items

Similar items are close alternatives to CH8L125FP, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat