CH42N225R - 1PH/CH Loadcenter 225A Conv. 42 Cir. Cu Bus Nema 3

Eaton

  • $402.59 (Each)
  • $402.59 (Each)

In-Stock: 1 available locally (Atlanta, GA) (change location)
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
CH42N225R
Manufacturer
Eaton
Manufacturer's Part Number
CH42N225R
Description
1PH/CH Loadcenter 225A Conv. 42 Cir. Cu Bus Nema 3
CH 3/4-Inch Main Loadcenter, 42 Spaces, 42 Circuits, 225 A, 120/240 V, #2 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 37 In Overall Length, 14.31 In Overall Width, 5.19 In Overall Height, 34.5 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098548 / 00782113098548
Weight per unit
34.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$402.59 (Each)
Stock Availability
Atlanta
1 (Check another store)
All Stores
1
Resources
Images
 
 
CH42N225R - Small Image
 
CH42N225R - Small Image
 
CH42N225R - Large Image
 
CH42N225R - Large Image
 
CH42N225R - Large Image
 
CH42N225R - Large Image
Specifications Sheets
 
 
CH42N225R - Specification Sheet
Attachments
 
 
CH42N225R - Specification Sheet
Brochures
 
 
CH42N225R - Brochure
Other Links
 
 
CH42N225R - Other
 
CH42N225R - Other
 
CH42N225R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#2 AWG to 300 kcmil
Material
Metallic (Enclosure)
Current Rating
225 A
Voltage Rating
120/240 V
interrupt rating
10 kAIC
Phase
1
amperage rating
225
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
37 in
Width
14.31
Height
5.19
Depth
37
Size
K
Descriptions
Long Description
CH 3/4-inch Main Loadcenter, 42 Spaces, 42 Circuits, 225 A, 120/240 V, #2 AWG to 300 kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 37 in Overall Length, 14.31 in Overall Width, 5.19 in Overall Height, 34.5 lb
Features
Eaton’s CH 3/4-inch load centers enclose CH breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination.
Short Description
CH 3/4-inch Main Loadcenter, 225 A, 120/240 V, 42C, NEMA 3R
Product Type
Ch 3/4-Inch Main Loadcenter
extra long description
ETN CH42N225R CH 3/4-inch main load
Description
1PH/CH LOADCENTER 225A CONV. 42 CIR. CU BUS NEMA 3
Special Features
Standard
Additional Information
Enclosure Type
Nema 3R
for use with
Type CH 3/4-inch (19.1 mm) Branch Circuit Breaker
Overall Width
14.31 in
Overall Height
5.19 in
Circuit Breaker Compatibility
CH Circuit Breaker
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Number of Circuits
42
number of spaces
42
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42N225R
GTIN
00782113098548
UPC
782113098548
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Availability
Status
Inactive
Packaging
Weight
34.5 lb
Weight per each
34.5
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CH42N225R.
Jump To:

Similar Items

Similar items are close alternatives to CH42N225R, though they may not be 100% alike.

Eaton CH Plug-On Neutral Loadcenter, 225A, Convertible, 42 Spaces, Nema 3R
  • Our Part #: CHP42N225R
  • Atlanta Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP42N225R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($525.83) ·
CHP42N225R - Eaton Corp

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$525.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat