CH315 - Type CH BRKR 15A/3 Pole 240V 10K

Eaton

  • $264.58 (Each)
  • $264.58 (Each)

In-Stock: 2 available locally (Pecos, TX) ( change location)
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
CH315
Manufacturer
Eaton
Manufacturer's Part Number
CH315
Description
Type CH BRKR 15A/3 Pole 240V 10K
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 15 A, 10 Kaic, Three-Pole, 240V, CH, Common Breaker Trip, #14-6 Awg Cu/Al, CH, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113101996 / 00782113101996
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$264.58 (Each)
Stock Availability
Pecos
2 (Check another store)
Odessa
0
All Stores
40
Resources
Images
 
 
CH315 - Small Image
 
CH315 - Large Image
Attachments
 
 
CH315 - Specification Sheet
Brochures
 
 
CH315 - Brochure
Other Links
 
 
CH315 - Other
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
Type CH Breaker 15A/3 Pole 240V 10K
extra long description
ETN CH315 Type CH Breaker 15A/3 Pol
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Description
TYPE CH BRKR 15A/3 POLE 240V 10K
Long Description
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker,15 A,10 kAIC,Three-pole,240V,CH,Common breaker trip,#14-6 AWG Cu/Al,CH,Type CH Loadcenters
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH315
GTIN
00782113101996
UPC
782113101996
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.86
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:
These alternate items can be purchased instead of CH315.
Jump To:

Cross Referenced

These items are similar to CH315 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH315 Eaton 00782113101996
CUHBR315 Eaton n/a
GTHQL32015 GENERAL ELECTRIC n/a
THQL32015 GENERAL ELECTRIC 00783164013009
1D321 WW GRAINGER n/a
PC8315 ITE n/a
Q315 ITE n/a
QG315 ITE n/a
QO315 Schneider Electric 00785901400646
Q315 Siemens 00783643148390

* All prices subject to change.

Begin Live Chat