CH2L125RP - 1 PH/CH Loadcntr 125A Mlo 2/4 Cir. Cu Bus Nema 3R

Eaton

  • $113.13 (Each)
  • $113.13 (Each)

In-Stock: 1 available locally (Hereford, TX) (change location)
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
CH2L125RP
Manufacturer
Eaton
Manufacturer's Part Number
CH2L125RP
Description
1 PH/CH Loadcntr 125A Mlo 2/4 Cir. Cu Bus Nema 3R
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V Ac, #1 to 4/0 Awg Wire Size, Metallic Material, Copper Bus Material, 6.50 In Overall Length, 4.50 In Overall Width, 11.75 In Overall Height, 7.35 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190487 / 00782114190487
Weight per unit
7.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.13 (Each)
Stock Availability
Hereford
1 (Check another store)
Amarillo
1
All Stores
236
Resources
Images
 
 
CH2L125RP - Small Image
 
CH2L125RP - Large Image
 
CH2L125RP - Large Image
 
CH2L125RP - Video
Attachments
 
 
CH2L125RP - Specification Sheet
Brochures
 
 
CH2L125RP - Brochure
Other Links
 
 
CH2L125RP - Other
 
CH2L125RP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#1 to 4/0 AWG
Material
Metallic
Phase
1
amperage rating
125
interrupt rating
25
Wattage
Four-pole
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
6.50 in;165.1 mm
Height
3.13
Width
4.5
Size
6r
Depth
9.5
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V ac, #1 to 4/0 AWG Wire Size, Metallic Material, Copper Bus Material, 6.50 in Overall Length, 4.50 in Overall Width, 11.75 in Overall Height, 7.35 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Main Lug Load Center, 2/2 C, 125 A
Special Features
Standard In
extra long description
ETN CH2L125RP 1 Ph/CH LC 125A MLO 2
Description
1 PH/CH LOADCNTR 125A MLO 2/4 CIR. CU BUS NEMA 3R
Additional Information
media
Yes
number of spaces
2
Number of Circuits
2
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
4.50 in;114.3 mm
Overall Height
11.75 in;298.5 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH2L125RP
GTIN
00782114190487
UPC
782114190487
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight
7.35 lb
Weight per each
7.35
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 236

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
1 View Store
Borger
1 View Store
Hereford
1 View Store

* All prices subject to change.

Begin Live Chat