CH24NLPN125E - 24C 125A 1PH Convertible Plug On Loadcenteron

Eaton

  • $306.11 (Each)
  • $306.11 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH24NLPN125E
Manufacturer
Eaton
Manufacturer's Part Number
CH24NLPN125E
Description
24C 125A 1PH Convertible Plug On Loadcenteron
CH 3/4-Inch Main Loadcenter, 24 Spaces, 24 Circuits, 125 A, #2 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 29.13 In Overall Length, 14.31 In Overall Width, 3.88 In Overall Height, 18 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685347486 / 00786685347486
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$306.11 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CH24NLPN125E - Small Image
 
CH24NLPN125E - Large Image
 
CH24NLPN125E - Large Image
Brochures
 
 
CH24NLPN125E - Brochure
Other Links
 
 
CH24NLPN125E - Other
 
CH24NLPN125E - Other
Attachments
 
 
CH24NLPN125E - Specification Sheet
Specifications Sheets
 
 
CH24NLPN125E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125 VAC
Cover Type
Ch8nlef-combination, ch8nles-surface
Current Rating
125 A
Material
Metallic (Enclosure)
Number Of Wires
Three-wire
Phase
1 PH
Wire Size
#2 AWG to 300 kcmil
Material, Color, and Finish
Bus Material
Copper
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
29.13 in
Size
E
Descriptions
Description
24C 125A 1PH CONVERTIBLE PLUG ON LOADCENTERON
Extra Long Description
ETN CH24NLPN125E CH 3/4-inch loadce
Features
Eaton’s CH 3/4-inch load centers enclose CH breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination.
Long Description
CH 3/4-inch Main Loadcenter, 24 Spaces, 24 Circuits, 125 A, #2 AWG to 300 kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 29.13 in Overall Length, 14.31 in Overall Width, 3.88 in Overall Height, 18 lb
Product Type
Ch 3/4-Inch Main Loadcenter
Short Description
CH 3/4-inch Main Loadcenter, 125 A, For Type CH 3/4-inch (19.1 mm) Branch Circuit Breaker
Special Features
Plug-on neutral
Additional Information
Box Size
E
Circuit Breaker Compatibility
CH Circuit Breaker
Cover
Ch8nlef-combination, ch8nles-surface
Dimensions
73.9902centimetreX36.3474centimetreX98.5520millimetre
Enclosure Type
Nema 1
For Use With
Type CH 3/4-inch (19.1 mm) Branch Circuit Breaker
Made In USA
yes
Main Circuit Breaker
CH
Number Of Circuits
24
Number Of Spaces
24
Overall Height
3.88 in
Overall Width
14.31 in
Standards Met
UL 67 Listed;UL 50 Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH24NLPN125E
GTIN
00786685347486
UPC
786685347486
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type
Convertible, main lug
Unspsc Code
MODULAR LINE CORD, TELEPHONE LINE EXTENSION CORD TYPE; 15 FT LENGTH IN FT; METALLIC COLOR FAMILY; SILVER MANUFACTURERS COLOR NAME; GC[T] BRAND; CONNECTOR TYPE MODULAR PLUG; CORD SIZE (6) 26 AWG
Availability
Status
Inactive
Packaging
Weight
18 lb
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Enclosure
NEMA 1
Standard
UL 67; UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CH24NLPN125E.
Jump To:

Similar Items

Similar items are close alternatives to CH24NLPN125E, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat