CH125 - 1P 25A 120V Breaker

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH125
Manufacturer
Eaton
Manufacturer's Part Number
CH125
Description
1P 25A 120V Breaker
Eaton 51469720806|Eaton BR125|Eaton CHQ125|Eaton CUHCH225|Geindust THQL1125|Geindust THQP125|Geindust TQL1225|Grainger 5B723|Ite SW2030L1150|Schneider QO125|Siemens PCB140|Squared Qo125
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113121420 / 00782113121420
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH125 - Small Image
 
CH125 - Large Image
 
CH125 - Large Image
Specifications Sheets
 
 
CH125 - Specification Sheet
Brochures
 
 
CH125 - Brochure
Other Links
 
 
CH125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(1) #14-8 AWG, (2) #14-10 AWG Cu/Al
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120/240 V
used with
Type CH Loadcenters
Dimensions and Weight
Width
0.75
Height
3
Length
3
Descriptions
Description
1P 25A 120V BREAKER
Product Type
CH12596-4604-6
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
extra long description
ETN CH125 CH12596-4604-6
Long Description
Eaton 51469720806|Eaton BR125|Eaton CHQ125|Eaton CUHCH225|GEIndust THQL1125|GEIndust THQP125|GEIndust TQL1225|Grainger 5B723|ITE SW2030L1150|Schneider QO125|Siemens PCB140|SquareD QO125
Additional Information
dimensions
3.0000 IN X 0.7500 IN X 3.0000 IN
main circuit breaker
CH
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH125
GTIN
00782113121420
UPC
782113121420
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat