BR4080BQN200 - 40/80C 200A QN MB Loadcenter

Eaton

  • $468.53 (Each)
  • $468.53 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4080BQN200
Manufacturer
Eaton
Manufacturer's Part Number
BR4080BQN200
Description
40/80C 200A QN MB Loadcenter
BR Loadcenter, 200A CSR Main Breaker, 40 Spaces/80 Circuits, 120/240V, Aluminum Bus, L1 Indoor Box Size, #2-300MCM Incoming Lug Size, Quick Connect Neutral Configuration
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676026239 / 00786676026239
Weight per unit
39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$468.53 (Each)
Resources
Images
 
 
BR4080BQN200 - Small Image
 
BR4080BQN200 - Large Image
Attachments
 
 
BR4080BQN200 - Specification Sheet
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
120/240 VAC
interrupt rating
25 kAIC
Wire Size
#2-300MCM
Phase
1 PH
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
amperage rating
59120
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
L1
Descriptions
Product Type
BR Style 1-Inch Loadcenter
extra long description
ETN BR4080BQN200 BR style 1-inch lo
Description
40/80C 200A QN MB LOADCENTER
Long Description
BR loadcenter, 200A CSR MAIN BREAKER, 40 SPACES/80 CIRCUITS, 120/240V, ALUMINUM BUS, L1 INDOOR BOX SIZE, #2-300MCM INCOMING LUG SIZE, QUICK CONNECT NEUTRAL CONFIGURATION
Special Features
QUICK CONNECT NEUTRALS
Additional Information
Box Size
PCA18-1
number of spaces
40 W
Number of Circuits
80 A
dimensions
98.5520millimetreX36.3474centimetreX99.0600centimetre
cover
Cover included
main circuit breaker
CSR
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR4080BQN200
GTIN
00786676026239
UPC
786676026239
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type
Main circuit breaker
unspsc code
MODULAR LINE CORD, TELEPHONE LINE EXTENSION CORD TYPE; 15 FT LENGTH IN FT; METALLIC COLOR FAMILY; SILVER MANUFACTURERS COLOR NAME; GC[T] BRAND; CONNECTOR TYPE MODULAR PLUG; CORD SIZE (6) 26 AWG
Availability
Status
Inactive
Packaging
Weight per each
39
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Enclosure
NEMA 1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat