BR23GFL0FF - 2P GF Lock-Off BR Padlock Mnting Brack

Eaton

  • $22.30 (Each)
  • $22.30 (Each)

  • $223.00 (Per 10)

In-Stock: 190 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR23GFL0FF
Manufacturer
Eaton
Manufacturer's Part Number
BR23GFLOFF
Description
2P GF Lock-Off BR Padlock Mnting Brack
Eaton BR Padlock Mounting Bracket, BR Padlock Mounting Bracket, BR
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786680332692 / 00786680332692
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.30 (Each)
Carton
$223.00 (Per 10)
Standard Packaging
$22.30 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
190
Resources
Images
 
 
BR23GFL0FF - Small Image
 
BR23GFL0FF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2P GF LOCK-OFF BR PADLOCK MNTING BRACK
Extra Long Description
ETN BR23GFLOFF BR PADLOCK MOUNTING
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR Padlock Mounting Bracket,BR padlock mounting bracket,BR
Product Type
BR Padlock Mounting Bracket
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR23GFLOFF
GTIN
00786680332692
UPC
786680332692
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Accessory
Packaging
Weight per each
1
Carton
10
Package
1
Uses, Certifications, and Standards
Application
Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 190

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
120 View Store

A-L

Location Stock Available
Dallas
60 View Store
Forney
5 View Store

M-Z

Location Stock Available
Rockwall
5 View Store

* All prices subject to change.

Begin Live Chat