BR2100H - Type BR 2P 10KAI 240V 100

Eaton

  • $204.99 (Each)
  • $204.99 (Each)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2100H
Manufacturer
Eaton
Manufacturer's Part Number
BR2100H
Description
Type BR 2P 10KAI 240V 100
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 100 A, 42 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Special Application Plug-In - 2P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Special Application Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676002424 / 00786676002424
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$204.99 (Each)
Stock Availability
Nashville RDC
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
BR2100H - Small Image
 
BR2100H - Large Image
 
BR2100H - Large Image
 
BR2100H - Large Image
Attachments
 
 
BR2100H - Specification Sheet
Brochures
 
 
BR2100H - Brochure
Other Links
 
 
BR2100H - Other
 
BR2100H - Other
 
BR2100H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
42
Poles
Two-pole
Voltage Rating
240 V - 240 V
Descriptions
Description
TYPE BR 2P 10KAI 240V 100
Extra Long Description
ETN BR2100H TYPE BR 2p 10kai 240v 1
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on high-magnetic circuit breaker,High-magnetic,100 A,42 kAIC,Two-pole,240V,BR,Common breaker trip,#4-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Product Type
Type BR 2P 10KAI 240V 100amp
Special Features
High-Magnetic
Additional Information
Dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR2100H
GTIN
00786676002424
UPC
786676002424
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.71
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
Standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
8 View Store
Phoenix
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pearland
1 View Store

* All prices subject to change.

Begin Live Chat