ARP00862CH - 5TH Jaw Kit For - 320A Offset Socket

Eaton

  • $166.34 (Each)
  • $166.34 (Each)
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
ARP00862CH
Manufacturer
Eaton
Manufacturer's Part Number
ARP00862CH
Description
5TH Jaw Kit For - 320A Offset Socket
Eaton Meter Socket Fifth Jaw Kit, Fifth Jaw Kit, Used With: 320A Offset Socket
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116106158 / 00782116106158
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.34 (Each)
Resources
Other Links
 
 
ARP00862CH - Other
 
ARP00862CH - Other
 
ARP00862CH - Other
Brochures
 
 
ARP00862CH - Brochure
Attachments
 
 
ARP00862CH - Specification Sheet
Images
 
 
ARP00862CH - Large Image
 
ARP00862CH - Large Image
 
ARP00862CH - Large Image
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
5TH Jaw Kit For - 320A Offset Socket
extra long description
ETN ARP00862CH 5th jaw kit for - 32
Description
5TH JAW KIT FOR - 320A OFFSET SOCKET
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket fifth jaw kit, Fifth jaw kit, Used with: 320A offset socket
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.7500 IN X 3.6800 IN X 10.0600 IN
Manufacturer Information
Manufacturers Part Number
ARP00862CH
Brand
Eaton
GTIN
00782116106158
UPC
782116106158
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat