ARP00005CH15 - 1 1/2INCH Hub Closure Plate Enc Meter Socket Acces

Eaton

  • $17.91 (Each)
  • $17.91 (Each)

  • $179.10 (Per 10)

In-Stock: 1 available locally (Rome, GA) ( change location)
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
ARP00005CH15
Manufacturer
Eaton
Manufacturer's Part Number
ARP00005CH15
Description
1 1/2INCH Hub Closure Plate Enc Meter Socket Acces
Socket Hub Cover Plate, 1.5 In Overall Height, 3.5 In Overall Width, 3.5 In Overall Length, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114004104 / 00782114004104
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.91 (Each)
Standard Packaging
$179.10 (Per 10)
Stock Availability
Rome
1 (Check another store)
Atlanta
10
All Stores
697
Resources
Images
 
 
ARP00005CH15 - Small Image
 
ARP00005CH15 - Large Image
 
ARP00005CH15 - Large Image
Specifications Sheets
 
 
ARP00005CH15 - Specification Sheet
Attachments
 
 
ARP00005CH15 - Specification Sheet
Brochures
 
 
ARP00005CH15 - Brochure
Other Links
 
 
ARP00005CH15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
3.5 in
Size
1.5 inch
Descriptions
Special Features
For Use With Meter Sockets
Product Type
Socket Hub Cover Plate
Long Description
Socket Hub Cover Plate, 1.5 in Overall Height, 3.5 in Overall Width, 3.5 in Overall Length, 0.27 lb
Features
Eaton meter socket hub cover plate, Hub cover plate, Size: 1.5 inch
Short Description
Socket Hub Cover Plate, 1.5 in (H), 3.5in (L)
Description
1 1/2INCH HUB CLOSURE PLATE ENC METER SOCKET ACCES
extra long description
ETN ARP00005CH15 1 1/2INCH HUB CLOS
Additional Information
Standards Met
Ul Listed
for use with
Meter Sockets
accessory type
Hub Cover Plate
Overall Height
1.5 in
Overall Width
3.5 in
package quantity
1 CA;10 PK
Made in USA
yes
dimensions
3.5000 IN X 3.5000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00005CH15
GTIN
00782114004104
UPC
782114004104
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket accessory
Packaging
Weight
0.27 lb
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 697

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
10 View Store
Rome
1 View Store
These alternate items can be purchased instead of ARP00005CH15.
Jump To:

Similar Items

Similar items are close alternatives to ARP00005CH15, though they may not be 100% alike.

Unit Hub, Screw Mount, Aluminum, 0.27 LB/Ea
  • MFR Part #: A7516
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 10 ($209.00) ·
A7516 - Milbank

Check local availability

Total Availability: In Stock

Book Price

$20.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat