3TA401K - Type 3TA401K 400A Al Pressure Term 3 Pole Kit

Eaton

  • $151.52 (Each)
  • $151.52 (Each)
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
3TA401K
Manufacturer
Eaton
Manufacturer's Part Number
3TA401K
Description
Type 3TA401K 400A Al Pressure Term 3 Pole Kit
Eaton Molded Case Circuit Breaker Accessory Terminal, Terminal, 400 A, Three-Pole, (2) #2/0 Awg-250 Kcmil or (1) 2/0-500 Kcmil Cu/Al, Frame J-K, Series C, Pressure Type Line and Load
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679884010 / 00786679884010
Weight per unit
1.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.52 (Each)
Resources
Images
 
 
3TA401K - Small Image
 
3TA401K - Large Image
 
3TA401K - Large Image
 
3TA401K - Large Image
 
3TA401K - Video
Attachments
 
 
3TA401K - Specification Sheet
Brochures
 
 
3TA401K - Brochure
Other Links
 
 
3TA401K - Other
 
3TA401K - Other
 
3TA401K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
400 A
Descriptions
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
3TA401K 400A Al Pressure Term ((3P Kit)
extra long description
ETN 3TA401K 3TA401K 400A AL PRESSUR
Description
TYPE 3TA401K 400A AL PRESSURE TERM 3 POLE KIT
Long Description
Eaton molded case circuit breaker accessory terminal, Terminal, 400 A, Three-pole, (2) #2/0 AWG-250 kcmil or (1) 2/0-500 kcmil Cu/Al, Frame J-K, Series C, Pressure type line and load
Additional Information
media
Yes
dimensions
7.0000 IN X 4.0000 IN X 5.0000 IN
Manufacturer Information
Manufacturers Part Number
3TA401K
Brand
Eaton
GTIN
00786679884010
UPC
786679884010
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker accessory
Availability
Status
Inactive
Packaging
Weight per each
1.0499
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3TA401K.
Jump To:

Similar Items

Similar items are close alternatives to 3TA401K, though they may not be 100% alike.

Type 3TA401K 400A Al Pressure Term 3 Pole Kit
  • Our Part #: 3TA401K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
3TA401K - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat