3MM412RRL - 3PH Ringless M.M. 4 Sockets 125a

Eaton

  • $1063.34 (Each)
  • $1,063.34 (Each)

In-Stock: 0 available locally (Arlington Branch, TX) (change location)
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
3MM412RRL
Manufacturer
Eaton
Manufacturer's Part Number
3MM412RRL
Description
3PH Ringless M.M. 4 Sockets 125a
Eaton'S Three-Phase Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No Bypass, Indoor/Outdoor, Five-Jaws, 4 Sockets, Three-Phase In, Single-Phase Out, Ringless Security, 120/208V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052157 / 00786849052157
Weight per unit
61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,063.34 (Each)
Stock Availability
Arlington Branch
0 (Find nearest stock)
DFW RDC
0
All Stores
133
Resources
Images
 
 
3MM412RRL - Small Image
 
3MM412RRL - Large Image
 
3MM412RRL - Large Image
 
3MM412RRL - Large Image
 
3MM412RRL - Large Image
Attachments
 
 
3MM412RRL - Specification Sheet
Brochures
 
 
3MM412RRL - Brochure
Other Links
 
 
3MM412RRL - Other
 
3MM412RRL - Other
 
3MM412RRL - Other
 
3MM412RRL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1;3
Voltage Rating
120/208V
amperage rating
125
Descriptions
extra long description
ETN 3MM412RRL 3 PHASE RINGLESS M.M.
Product Type
3 Phase Ringless M.M., 4 Sockets, 125a
Description
3PH RINGLESS M.M. 4 SOCKETS 125A
Long Description
Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No bypass, Indoor/outdoor, Five-jaws, 4 Sockets, Three-phase in, single-phase out, Ringless Security, 120/208V
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
54.5000 IN X 15.0000 IN X 8.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3MM412RRL
GTIN
00786849052157
UPC
786849052157
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
61
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 133

Location search:

Greater DFW RDC Area

Location Stock Available
Dallas
17 View Store
Ft. Worth
4 View Store

Distribution Centers

Location Stock Available
Houston RDC
2 View Store
Lenexa
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Stafford
104 View Store
These alternate items can be purchased instead of 3MM412RRL.
Jump To:

Cross Referenced

These items are similar to 3MM412RRL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3MM412RRL Eaton 00786849052157
EZMR314125 Schneider Electric 00785901402244

* All prices subject to change.

Begin Live Chat