3MM312RRLBCPS - 3PH Ringless With Horn Bypass M.M. 125A 3-High

Eaton

  • $1178.98 (Each)
  • $1,178.98 (Each)
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
3MM312RRLBCPS
Manufacturer
Eaton
Manufacturer's Part Number
3MM312RRLBCPS
Description
3PH Ringless With Horn Bypass M.M. 125A 3-High
Eaton 3MM Residential Meter Stack, Multiple Metering, 125A, Al, Bus:800A, Horn Bypass, Out, Depends On Selected MCB, Five-Jaw, Sockets:3, Three-Phase In, Single-Phase Out, A-B, BR2_, BRH2_, BRHH2_, BRX2, Ringless, Socket:125A, 120/208 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685491417 / 00786685491417
Weight per unit
98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,178.98 (Each)
Resources
Other Links
 
 
3MM312RRLBCPS - Other
 
3MM312RRLBCPS - Other
 
3MM312RRLBCPS - Other
Brochures
 
 
3MM312RRLBCPS - Brochure
Images
 
 
3MM312RRLBCPS - Small Image
 
3MM312RRLBCPS - Large Image
 
3MM312RRLBCPS - Large Image
 
3MM312RRLBCPS - Large Image
Attachments
 
 
3MM312RRLBCPS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
12.26
Height
41.8
Width
7.01
Descriptions
Description
3PH RINGLESS WITH HORN BYPASS M.M. 125A 3-HIGH
Long Description
Eaton 3MM residential meter stack, Multiple metering, 125A, Al, Bus:800A, Horn bypass, Out, Depends on selected MCB, Five-jaw, Sockets:3, Three-phase in, single-phase out, A-B, BR2_, BRH2_, BRHH2_, BRX2, Ringless, Socket:125A, 120/208 Vac
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Product Type
3PH Ringless W/Horn Bypass, 125A 3-High
extra long description
ETN 3MM312RRLBCPS 3PH RINGLESS W/HO
Also Known As...
Meter Socket
Meter Box
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3MM312RRLBCPS
GTIN
00786685491417
UPC
786685491417
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
98
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat