1MP4124RRLBCPS - Ringless M.P. With Horn Bypass 125A Socket Rating

Eaton

  • $2638.47 (Each)
  • $2,638.47 (Each)
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
1MP4124RRLBCPS
Manufacturer
Eaton
Manufacturer's Part Number
1MP4124RRLBCPS
Description
Ringless M.P. With Horn Bypass 125A Socket Rating
Eaton Meter Pack, Socket Amperage: 125A, Amperage Rating: 125A, Aluminum, Bus Rating: 400A, Horn Bypass, Indoor/Outdoor, Up to 100 Kaic, Five-Jaw, 4 Sockets, Single-Phase In/Single-Phase Out, Ringless, 120/240 Vac, Nema 3R
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Category
Unassigned
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685985541 / 00786685985541
Weight per unit
90 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,638.47 (Each)
Resources
Attachments
 
 
1MP4124RRLBCPS - Specification Sheet
Images
 
 
1MP4124RRLBCPS - Large Image
 
1MP4124RRLBCPS - Large Image
 
1MP4124RRLBCPS - Large Image
 
1MP4124RRLBCPS - Large Image
 
1MP4124RRLBCPS - Large Image
 
1MP4124RRLBCPS - Large Image
 
1MP4124RRLBCPS - Small Image
Other Links
 
 
1MP4124RRLBCPS - Other
 
1MP4124RRLBCPS - Other
 
1MP4124RRLBCPS - Other
 
1MP4124RRLBCPS - Other
 
1MP4124RRLBCPS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
125A
Descriptions
Description
RINGLESS M.P. WITH HORN BYPASS 125A SOCKET RATING
Product Type
Ringless M.P. W/HBP, 125A SKT Rating
extra long description
ETN 1MP4124RRLBCPS RINGLESS M.P. W/
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
Long Description
Eaton meter pack, Socket amperage: 125A, Amperage rating: 125A, Aluminum, Bus rating: 400A, Horn bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 4 Sockets, Single-phase in/single-phase out, Ringless, 120/240 Vac, NEMA 3R
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
50.0000 IN X 26.0000 IN X 9.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MP4124RRLBCPS
GTIN
00786685985541
UPC
786685985541
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack
Packaging
Weight per each
90
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat