1MM512RRLBCPS - 1PH Ringless 125A 5 Socket W/

Eaton

  • $1086.76 (Each)
  • $1,086.76 (Each)
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
1MM512RRLBCPS
Manufacturer
Eaton
Manufacturer's Part Number
1MM512RRLBCPS
Description
1PH Ringless 125A 5 Socket W/
Eaton Resi Meter Stack, SS Meter Guides, Multiple Metering, 125A, Al, Bus: 800A, Horn Bypass, Nema 3R, Depends On Selected Main Circuit Breaker, Four-Jaw, 5, Single-Phase In/Single-Phase Out, BR2_, BRH2_, BRHH2_, Ringless, 120/240V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685380407 / 00786685380407
Weight per unit
68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,086.76 (Each)
Resources
Other Links
 
 
1MM512RRLBCPS - Other
 
1MM512RRLBCPS - Other
 
1MM512RRLBCPS - Other
 
1MM512RRLBCPS - Other
Brochures
 
 
1MM512RRLBCPS - Brochure
Images
 
 
1MM512RRLBCPS - Small Image
 
1MM512RRLBCPS - Large Image
 
1MM512RRLBCPS - Large Image
 
1MM512RRLBCPS - Large Image
 
1MM512RRLBCPS - Large Image
Attachments
 
 
1MM512RRLBCPS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
12.26
Height
57.5
Width
7.01
Descriptions
Description
1PH RINGLESS 125A 5 SOCKET W/
Product Type
1 Phase, Ringless, 125A, 5 Socket, W/
extra long description
ETN 1MM512RRLBCPS 1 PHASE, RINGLESS
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Long Description
Eaton resi meter stack, SS meter guides, Multiple metering, 125A, Al, Bus: 800A, Horn bypass, NEMA 3R, Depends on selected main circuit breaker, Four-jaw, 5, Single-phase in/single-phase out, BR2_, BRH2_, BRHH2_, Ringless, 120/240V
Special Features
SS meter guides
Also Known As...
Meter Socket
Meter Box
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MM512RRLBCPS
GTIN
00786685380407
UPC
786685380407
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
68
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat