XTCE065DS1A - Contactor 3P FVNR 65A FR D 110/50 120/60 W/ No-NC

Eaton

  • $328.76 (Each)
  • $328.76 (Each)
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
XTCE065DS1A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE065DS1A
Description
Contactor 3P FVNR 65A FR D 110/50 120/60 W/ No-NC
Eaton XT IEC Contactor, 65A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 65A, Frame D, 55 MM, 50-60 HZ, 5, 10, 15/ 20, 25, 50, 60 HP(1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
Slang Terms

Suggest a New Term
Categories
Contactors - Iec Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685365121 / 00786685365121
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$328.76 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
25
Resources
Other Links
 
 
XTCE065DS1A - Other
 
XTCE065DS1A - Other
 
XTCE065DS1A - Other
 
XTCE065DS1A - Other
Attachments
 
 
XTCE065DS1A - Specification Sheet
Images
 
 
XTCE065DS1A - Small Image
 
XTCE065DS1A - Large Image
 
XTCE065DS1A - Large Image
 
XTCE065DS1A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat